Locking Photo Controls

87 Found
NSI Tork

Locking Photocontrol, Electronic, 105 - 305V, 1000W

Item #: 753715
CAT #: 5237-UL
UPC: 786261788955
Sign In or Register to view pricing and more.
Intermatic

Locking-Type Receptacles, 1000W, 120-277V, Blue

Item #: 745292
CAT #: ELC4536
UPC: 078275142961
Sign In or Register to view pricing and more.
Intermatic

Locking Type Thermal Photocontrol, 120-277 V

Item #: 76635
CAT #: LC4536C
UPC: 078275029552
Sign In or Register to view pricing and more.
Intermatic

Locking Type Thermal Photocontrol, 120 V

Item #: 76674
CAT #: LC4521C
UPC: 078275002043
Sign In or Register to view pricing and more.
Intermatic

Twist-Lock

Item #: 86932
CAT #: LC4535
UPC: 078275002678
Sign In or Register to view pricing and more.
Intermatic

Shorting Plug for Locking Type Receptacles, Black

Item #: 1688467
CAT #: SK4500K
UPC: 078275151222
Sign In or Register to view pricing and more.
NSI Tork

Turnlock Adv Electronic Led 105-305 Vac

Item #: 1238497
CAT #: ZTL124
UPC: 786261789099
Sign In or Register to view pricing and more.
Intermatic

Low Cost Twist-Lock

Item #: 76694
CAT #: LC4535LA
UPC: 078275002685
Sign In or Register to view pricing and more.
NSI Tork

480V 1000W, MOV, DELAYED RESPONSE TURNLOCK

Item #: 1128787
CAT #: 5008ME
UPC: 786261610201
Sign In or Register to view pricing and more.
Intermatic

Locking Type Thermal Photocontrol, 120-277 V, Spark Arrestor

Item #: 76631
CAT #: LC4536LAC
UPC: 078275029569
Sign In or Register to view pricing and more.
Intermatic

Low Cost Twist-Lock

Item #: 76698
CAT #: LC4521LA
UPC: 078275002661
Sign In or Register to view pricing and more.
Intermatic

INTERMATIC

Item #: 1030721
CAT #: LC2100
UPC: 078275148826
Sign In or Register to view pricing and more.
NSI Tork

NSI 2008B TurnLock Relay Electronic

Item #: 782200
CAT #: 2008B
UPC: 786261620170
Sign In or Register to view pricing and more.
Keystone Technologies

Twist-Lock Mounting Photo Control, 1800VA, 3-Pin, 277-480V

Item #: 1755004
CAT #: KT-TLP-HV-3PN
UPC: 843654131832
Sign In or Register to view pricing and more.
Intermatic

Photo Control, 208-277V

Item #: 76616
CAT #: LC4523
UPC: 078275700611
Sign In or Register to view pricing and more.
Precision Multiple Controls

ECDV-AP-TD

Item #: 265970
CAT #: ECDV-AP-TD
UPC:
Sign In or Register to view pricing and more.
NSI Tork

Locking Photocontrol, Electronic, 105 - 305V, 1000W

Locking Photocontrol, Electronic w/ Silicon Photosensor, 105 - 305 Volt, 1000 Watt Tungsten, 1800VA Ballast
Item #: 753715
CAT #: 5237-UL
UPC: 786261788955
Sign In or Register to view pricing and more.
Intermatic

Locking-Type Receptacles, 1000W, 120-277V, Blue

Locking-Type Receptacles, 1000 Watt, 120-277 Volt, Color: Blue
Item #: 745292
CAT #: ELC4536
UPC: 078275142961
Sign In or Register to view pricing and more.
Intermatic

Locking Type Thermal Photocontrol, 120-277 V

Locking Type Thermal Photocontrol, 120-277 V
Item #: 76635
CAT #: LC4536C
UPC: 078275029552
Sign In or Register to view pricing and more.
Intermatic

Locking Type Thermal Photocontrol, 120 V

Locking Type Thermal Photocontrol, 120 V
Item #: 76674
CAT #: LC4521C
UPC: 078275002043
Sign In or Register to view pricing and more.
Intermatic

Twist-Lock

Twist-Lock Mounting Photo Control, 480V, 15A, 7200W, Plug Connection, Solid Brass Terminals
Item #: 86932
CAT #: LC4535
UPC: 078275002678
Sign In or Register to view pricing and more.
Intermatic

Shorting Plug for Locking Type Receptacles, Black

Shorting Plug for Locking Type Receptacles, Diameter: 3.25 Inch, Black
Item #: 1688467
CAT #: SK4500K
UPC: 078275151222
Sign In or Register to view pricing and more.
NSI Tork

Turnlock Adv Electronic Led 105-305 Vac

Turnlock Adv Electronic Led 105-305 Vac
Item #: 1238497
CAT #: ZTL124
UPC: 786261789099
Sign In or Register to view pricing and more.
Intermatic

Low Cost Twist-Lock

Low Cost Twist-Lock Mounting, 480V, 15A, 1000W, Plug Connection, Solid Brass Terminals
Item #: 76694
CAT #: LC4535LA
UPC: 078275002685
Sign In or Register to view pricing and more.
NSI Tork

480V 1000W, MOV, DELAYED RESPONSE TURNLOCK

TRK 5008ME 480V 1000W MOV DEL
Item #: 1128787
CAT #: 5008ME
UPC: 786261610201
Sign In or Register to view pricing and more.
Intermatic

Locking Type Thermal Photocontrol, 120-277 V, Spark Arrestor

Locking Type Thermal Photocontrol, 120-277 V, Spark Arrestor
Item #: 76631
CAT #: LC4536LAC
UPC: 078275029569
Sign In or Register to view pricing and more.
Intermatic

Low Cost Twist-Lock

Low Cost Twist-Lock Mounting, 120V, 15A, 1000W, Plug Connection, Solid Brass Terminals
Item #: 76698
CAT #: LC4521LA
UPC: 078275002661
Sign In or Register to view pricing and more.
Intermatic

INTERMATIC

INT-MAT LC2100 PHOTOCONTROL M
Item #: 1030721
CAT #: LC2100
UPC: 078275148826
Sign In or Register to view pricing and more.
NSI Tork

NSI 2008B TurnLock Relay Electronic

TRK 2008B 480V 1000W QUICK RE
Item #: 782200
CAT #: 2008B
UPC: 786261620170
Sign In or Register to view pricing and more.
Keystone Technologies

Twist-Lock Mounting Photo Control, 1800VA, 3-Pin, 277-480V

Twist-Lock Mounting Photo Control, 1800VA Max, 3-Pin, 277-480 Volt, Yellow
Item #: 1755004
CAT #: KT-TLP-HV-3PN
UPC: 843654131832
Sign In or Register to view pricing and more.
Intermatic

Photo Control, 208-277V

Photo Control, 208-277V, 1700-2300W, 1700-2300 VA, Color: Translucent with Voltage Identification Band.
Item #: 76616
CAT #: LC4523
UPC: 078275700611
Sign In or Register to view pricing and more.
Precision Multiple Controls

ECDV-AP-TD

PMC ECDV-AP-TD
Item #: 265970
CAT #: ECDV-AP-TD
UPC:
Sign In or Register to view pricing and more.
Page 1 of 6
87 Items found