Stem & Swivel Mounted Photo Controls

33 Found
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

Item #: 86204
CAT #: 2001
UPC: 786261600158
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Item #: 76682
CAT #: K4221C
UPC: 078275002029
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Specification Grade

Item #: 1299709
CAT #: 2129A
UPC: 786261620361
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

Item #: 86199
CAT #: 2021
UPC: 786261600240
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 208/277 Volt

Item #: 86201
CAT #: 2002
UPC: 786261600165
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 208-277V

Item #: 76650
CAT #: K4223C
UPC: 078275056954
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120-277V

Item #: 76612
CAT #: K4236C
UPC: 078275029606
Sign In or Register to view pricing and more.
Intermatic

Photo Control, 15A, 120V

Item #: 76658
CAT #: K4251
UPC: 078275067752
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 208-277V

Item #: 184841
CAT #: 2022
UPC: 786261600257
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Stem Mount, 208-277V, 2000W

Item #: 109859
CAT #: 2000-2
UPC: 786261600189
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol Stem & Swivel 480V

Item #: 749152
CAT #: 2018
UPC: 786261620217
Sign In or Register to view pricing and more.
Intermatic

Photo Control, Stem and Swivel, 208-277V, 3100-4150W

Item #: 76654
CAT #: K4253
UPC: 078275067769
Sign In or Register to view pricing and more.
Mulberry Metal

120V PENCIL PHOTOCONTROL

Item #: 201093
CAT #: 30820
UPC: 095327308205
Sign In or Register to view pricing and more.
Precision Multiple Controls

P-MULTI ST19 SPST 480V PHOTOC NTRL

Item #: 108876
CAT #: ST-19
UPC: 720563811133
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Stem and Swivel, Thermal, 208-277V, 1800W

Item #: 266224
CAT #: ST-168
UPC: 720563811683
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 480V

Item #: 76639
CAT #: K4235
UPC: 078275042889
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Item #: 86204
CAT #: 2001
UPC: 786261600158
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, 1800W, 1000 VA, Stem & Swivel Mounting.
Item #: 76682
CAT #: K4221C
UPC: 078275002029
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Specification Grade

Photocontrol, Specification Grade, 1/2" Conduit Mount, 2100 Series, Die Cast Zinc, 120/208-277 Volt
Item #: 1299709
CAT #: 2129A
UPC: 786261620361
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

Photocontrol, Swivel Mount, 120 Volt
Item #: 86199
CAT #: 2021
UPC: 786261600240
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 208/277 Volt

Conduit Mounting With Swivel, 208-277v 2000w
Item #: 86201
CAT #: 2002
UPC: 786261600165
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 208-277V

Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem & Swivel Mounting.
Item #: 76650
CAT #: K4223C
UPC: 078275056954
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120-277V

Photocell, 15A, 120V, 1800-4150W, 1000-2300 VA, Stem & Swivel Mounting.
Item #: 76612
CAT #: K4236C
UPC: 078275029606
Sign In or Register to view pricing and more.
Intermatic

Photo Control, 15A, 120V

Photocell, 15A, 120V, 1800W, 1000 VA, Stem & Swivel Mounting.
Item #: 76658
CAT #: K4251
UPC: 078275067752
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 208-277V

Photocontrol, Swivel Mount, 208-277 Volt, 2000 Watt
Item #: 184841
CAT #: 2022
UPC: 786261600257
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Stem Mount, 208-277V, 2000W

Photocontrol, Stem Mount, 208-277 Volt, 2000 Watt
Item #: 109859
CAT #: 2000-2
UPC: 786261600189
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol Stem & Swivel 480V

1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
Item #: 749152
CAT #: 2018
UPC: 786261620217
Sign In or Register to view pricing and more.
Intermatic

Photo Control, Stem and Swivel, 208-277V, 3100-4150W

Photo Control, Stem & Swivel Mounting, 208-277 Volt, 8.3/15 Amp Ballast, 3100-4150 Watt, 6 inch Leads, Thermal-Type Controls.
Item #: 76654
CAT #: K4253
UPC: 078275067769
Sign In or Register to view pricing and more.
Mulberry Metal

120V PENCIL PHOTOCONTROL

Mulberry; Photo Control; Direct Wire-In, Pencil; Supply Voltage: 120 V; Enclosure: High Impact Polycarbonate; Mounting: Swivel; Operating Temperature: -40 To 70 DEG C; Wattage: 2000 WTT Tungsten, 1800 WTT Ballast; Ampere Rating: 15 AMP Tungsten, 8.3 AMP Ballast
Item #: 201093
CAT #: 30820
UPC: 095327308205
Sign In or Register to view pricing and more.
Precision Multiple Controls

P-MULTI ST19 SPST 480V PHOTOC NTRL

P-MULTI ST19 SPST 480V PHOTOC NTRL
Item #: 108876
CAT #: ST-19
UPC: 720563811133
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Stem and Swivel, Thermal, 208-277V, 1800W

Photo Control, Stem and Swivel, Thermal, 208-277 Volt, 1800 Watt
Item #: 266224
CAT #: ST-168
UPC: 720563811683
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 480V

The K4200 Series Photo Controls Feature Stern And Swivel Mounting, With Thermal-type Controls. Thermal-type Photo Controls, Which Are Available In Single Or Multi-voltage Models, Provide Dusk-to-dawn Lighting Control And A Delay Action, Which Eliminates Loads Switching Off Due To Car Headlights, And Lightning. The Thermal-type Controls Feature A Cadmium Sulfide Photocell And A Sonic-welded Polycarbonate Case And Lens To Seal Out Moisture. The Design Utilizes
Item #: 76639
CAT #: K4235
UPC: 078275042889
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found