Photocell, 25A, 120V

Item #: 76623
Cat #: K4141C
UPC: 078275029583
Sign In or Register to view pricing and more.
Photocell, 25A, 120V, 3000W, 3000 VA, Stem Mounting.

Overview

Photocell, 25A, 120V, 3000W, 3000 VA, Stem Mounting.
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275029583, K4141C, knuckle photo eyes, light sensor, Photo eye

Specifications

Volts AC: 120
Color: Gray
Amps: 25
Standards: California Proposition 65
Volt Amps: 3kVA
Volts AC: 120
Amps: 25
Volt Amps: 3kVA
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)