Photocontrol Stem Zinc 277V

Item #: 76552
Cat #: 2107
UPC: 786261600318
Sign In or Register to view pricing and more.
Documents & Guides
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120/240V, 2000W Tungsten, 1800VA Ballast, 600VA LED

Overview

Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120/240V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Also known as: 786261600318, 2107

Specifications

Type: Photo Sensor
Volts AC: 120, 277
Wattage: 2000
Type: Photo Sensor
Wattage: 2000
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)