Photo Controls

293 Found
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

Item #: 86204
CAT #: 2001
UPC: 786261600158
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794228
CAT #: EK4236S
UPC: 078275146303
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Item #: 76682
CAT #: K4221C
UPC: 078275002029
Sign In or Register to view pricing and more.
NSI Tork

Sensor, Photocell, Button, 120 Volt

Item #: 2274
CAT #: 3000
UPC: 786261600202
Sign In or Register to view pricing and more.
Intermatic

PHOTO CONTROL THRML

Item #: 76686
CAT #: K4121C
UPC: 078275002012
Sign In or Register to view pricing and more.
NSI Tork

Sensor, Photocell, Button, 120 Volt

Item #: 109843
CAT #: 3010
UPC: 786261600219
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794227
CAT #: EK4136S
UPC: 078275146297
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Conduit Mount, 120 Volt

Item #: 76568
CAT #: 2000
UPC: 786261600172
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Item #: 76678
CAT #: K4321C
UPC: 078275002036
Sign In or Register to view pricing and more.
NSI Tork

Locking Photocontrol, Electronic, 105 - 305V, 1000W

Item #: 753715
CAT #: 5237-UL
UPC: 786261788955
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Specification Grade

Item #: 1299709
CAT #: 2129A
UPC: 786261620361
Sign In or Register to view pricing and more.
Intermatic

Photocell, LED, 6A, 120-277V

Item #: 1050991
CAT #: EK4336S
UPC: 078275148314
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

Item #: 86199
CAT #: 2021
UPC: 786261600240
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794225
CAT #: EK4036S
UPC: 078275146280
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Item #: 76690
CAT #: K4021C
UPC: 078275002005
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 208/277 Volt

Item #: 86201
CAT #: 2002
UPC: 786261600165
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Item #: 86204
CAT #: 2001
UPC: 786261600158
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting.
Item #: 794228
CAT #: EK4236S
UPC: 078275146303
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, 1800W, 1000 VA, Stem & Swivel Mounting.
Item #: 76682
CAT #: K4221C
UPC: 078275002029
Sign In or Register to view pricing and more.
NSI Tork

Sensor, Photocell, Button, 120 Volt

Sensor, LED Photocell, Button, 120 Volt, 2000 Watt Rating, Flush Mounting
Item #: 2274
CAT #: 3000
UPC: 786261600202
Sign In or Register to view pricing and more.
Intermatic

PHOTO CONTROL THRML

The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.
Item #: 76686
CAT #: K4121C
UPC: 078275002012
Sign In or Register to view pricing and more.
NSI Tork

Sensor, Photocell, Button, 120 Volt

Button Flush Mount w/Plate, On 1-5fc/Off 3-15fc, 9" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Item #: 109843
CAT #: 3010
UPC: 786261600219
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Fixed Mount Photocell, 6A, 105-305V, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.
Item #: 794227
CAT #: EK4136S
UPC: 078275146297
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Conduit Mount, 120 Volt

Photocontrol, Conduit Mount, 120 Volt, 2000 Watt Rating
Item #: 76568
CAT #: 2000
UPC: 786261600172
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 76678
CAT #: K4321C
UPC: 078275002036
Sign In or Register to view pricing and more.
NSI Tork

Locking Photocontrol, Electronic, 105 - 305V, 1000W

Locking Photocontrol, Electronic w/ Silicon Photosensor, 105 - 305 Volt, 1000 Watt Tungsten, 1800VA Ballast
Item #: 753715
CAT #: 5237-UL
UPC: 786261788955
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Specification Grade

Photocontrol, Specification Grade, 1/2" Conduit Mount, 2100 Series, Die Cast Zinc, 120/208-277 Volt
Item #: 1299709
CAT #: 2129A
UPC: 786261620361
Sign In or Register to view pricing and more.
Intermatic

Photocell, LED, 6A, 120-277V

Photocell, 6A,120-277V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads. "For use with HID and LED"
Item #: 1050991
CAT #: EK4336S
UPC: 078275148314
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 120 Volt

Photocontrol, Swivel Mount, 120 Volt
Item #: 86199
CAT #: 2021
UPC: 786261600240
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 794225
CAT #: EK4036S
UPC: 078275146280
Sign In or Register to view pricing and more.
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 76690
CAT #: K4021C
UPC: 078275002005
Sign In or Register to view pricing and more.
NSI Tork

Photocontrol, Swivel Mount, 208/277 Volt

Conduit Mounting With Swivel, 208-277v 2000w
Item #: 86201
CAT #: 2002
UPC: 786261600165
Sign In or Register to view pricing and more.
Page 1 of 19
293 Items found