60W LED Work Light w/20' Cord
Item #:
1309093
Cat #:
LED-9006-50K
UPC:
844006091033
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Work Light, Wattage: 60W, Voltage: 120-277VAC, 6600 Lumens, CRI: >80, Color Temperature: 5000K, Weight: 4.0 Lbs., 20 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 10 Of The LED-9006 Fixtures Can Be Daisy Chained To Cover Large Areas, Mounting Orientation: Base UP Only. Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 250W HID.
Overview
LED Work Light, Wattage: 60W, Voltage: 120-277VAC, 6600 Lumens, CRI: >80, Color Temperature: 5000K, Weight: 4.0 Lbs., 20 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 10 Of The LED-9006 Fixtures Can Be Daisy Chained To Cover Large Areas, Mounting Orientation: Base UP Only. Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 250W HID.
60W WORK SITE AREA LUMINAIRE, DAISY CHAIN CONNECTIONINTEGRATED 20' POWER CORD INCLUDED
Also known as: 844006091033, LED-9006-50K
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Material: | Plastic |
Wattage: | 60 |
Length: | 10.800 in |
Light Technology: | LED |
Volts AC: | 120-277 |
Material: | Plastic |
Length: | 10.800 in |
Color Temperature: | 5000 (Bright White) |
Wattage: | 60 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)