Hand Lamps

139 Found
Woodhead

Work Light/Outlet, 100W

Item #: 40594
CAT #: 402
UPC: 786788616014
Sign In or Register to view pricing and more.
Woodhead

Drop-lite 50ft Cordset

Item #: 90456
CAT #: 405
UPC: 786788616038
Sign In or Register to view pricing and more.
Adalet

Contact Block, 1 NO/1NC, 600VAC, BT Series

Item #: 8909
CAT #: BT-1A
UPC:
Sign In or Register to view pricing and more.
McGill

6000 Series Ext Lgt

Item #: 43339
CAT #: 6025SRG
UPC: 036283260251
Sign In or Register to view pricing and more.
General Manufacturing

Portable Work Light, 13 Watt CFL, 25' Cord, 120V

Item #: 475696
CAT #: 1113-2576
UPC:
Sign In or Register to view pricing and more.
Southwire

75W Trouble Light, 50' Cord

Item #: 118136
CAT #: 054288803
UPC:
Sign In or Register to view pricing and more.
McGill

Handy Work Light, Compact Fluorescent, 13W, 120V

Item #: 43245
CAT #: 53310001
UPC: 036283270700
Sign In or Register to view pricing and more.
General Cable

25' 16/3 SJT METAL

Item #: 406071
CAT #: 04455.60.05
UPC: 079407044559
Sign In or Register to view pricing and more.
Southwire

75W Trouble Light, 25' Cord

Item #: 781574
CAT #: 054278803
UPC:
Sign In or Register to view pricing and more.
Ericson

Industrial Grade Hand Lamp, 100W, 50' Cord

Item #: 679381
CAT #: 9450-RS
UPC: 782862567067
Sign In or Register to view pricing and more.
Woodhead

Hand Lamp Pl-13 120v 60hz 25' W/switch

Item #: 40766
CAT #: 1083-3
UPC: 786788612702
Sign In or Register to view pricing and more.
Woodhead

VAPROTEX HANDLAMP 100W

Item #: 720785
CAT #: 1203
UPC: 786788612900
Sign In or Register to view pricing and more.
Woodhead

8w Fluorescent Handlamp 8ft#18-3

Item #: 122025
CAT #: 1049
UPC:
Sign In or Register to view pricing and more.
Woodhead

15W 3 COND 50 HANDLAMP

Item #: 274271
CAT #: 1005-3
UPC: 786788612450
Sign In or Register to view pricing and more.
Woodhead

Hazardous Duty Incand Handlamp Incandesc

Item #: 40843
CAT #: 61430
UPC: 786788614300
Sign In or Register to view pricing and more.
McGill

7000 Series Ext Lgt

Item #: 266575
CAT #: 7000G
UPC: 036283260701
Sign In or Register to view pricing and more.
Woodhead

Work Light/Outlet, 100W

Hangable Hand Lamp with Metal Guard, 120V, 100W, Cord: 16/3 SJTOW - 25', Outlet: NEMA 5-15.
Item #: 40594
CAT #: 402
UPC: 786788616014
Sign In or Register to view pricing and more.
Woodhead

Drop-lite 50ft Cordset

100 Watt Max.bulboutlet NEMA 5-15 15a/120v
Item #: 90456
CAT #: 405
UPC: 786788616038
Sign In or Register to view pricing and more.
Adalet

Contact Block, 1 NO/1NC, 600VAC, BT Series

Contact Block, 1 Normally Open and 1 Normally Closed, 600 Volt AC, BT Series, Block Extends 7/8 Inch Beyond Operator, For Push Buttons and Selector Switches
Item #: 8909
CAT #: BT-1A
UPC:
Sign In or Register to view pricing and more.
McGill

6000 Series Ext Lgt

Features: With 16/3-sjtw-a Yellow Cord, Zinc Plated 10 Gauge Steel Cage, Polypropylene Handle With Receptacle, Application: Commercial, Standard: Ul, Csa, Accomodates Up To 200w Bulb: Voltage Rating: 125v, Amperage Rating: 10a, Cord Length:25ft
Item #: 43339
CAT #: 6025SRG
UPC: 036283260251
Sign In or Register to view pricing and more.
General Manufacturing

Portable Work Light, 13 Watt CFL, 25' Cord, 120V

Portable Work Light, 13 Watt CFL, 25' Foot Cord, 120 Volt, X-Treme Shield™ Outer Tube, Yellow
Item #: 475696
CAT #: 1113-2576
UPC:
Sign In or Register to view pricing and more.
Southwire

75W Trouble Light, 50' Cord

Hangable Hand Lamp with Metal Guard, 120V AC, 75W, Lumens: 1200, Cord: 16/3 - 50', On/Off Switch in Handle. Includes 5-15R Receptacle.
Item #: 118136
CAT #: 054288803
UPC:
Sign In or Register to view pricing and more.
McGill

Handy Work Light, Compact Fluorescent, 13W, 120V

Handy Work Light, Compact Fluorescent, 13 Watt, 120 Volt, Cord: 18/2 SJTOW - 25 foot
Item #: 43245
CAT #: 53310001
UPC: 036283270700
Sign In or Register to view pricing and more.
General Cable

25' 16/3 SJT METAL

GEN 04455.60.05 25' 16/3 SJT METAL
Item #: 406071
CAT #: 04455.60.05
UPC: 079407044559
Sign In or Register to view pricing and more.
Southwire

75W Trouble Light, 25' Cord

Hangable Hand Lamp with Metal Guard, 120V AC, 75W, Lumens: 1200, Cord: 16/3 - 25', On/Off Switch in Handle. Includes 5-15R Receptacle.
Item #: 781574
CAT #: 054278803
UPC:
Sign In or Register to view pricing and more.
Ericson

Industrial Grade Hand Lamp, 100W, 50' Cord

Industrial Grade Hand Lamp, 100 Watt, 50' Foot Cord, 16/3 SOOW, NEMA 5-15 Plug, Standard NEMA 5-15 Side Outlet, Metal Guard
Item #: 679381
CAT #: 9450-RS
UPC: 782862567067
Sign In or Register to view pricing and more.
Woodhead

Hand Lamp Pl-13 120v 60hz 25' W/switch

Wood 1083-3 Fluor Handlamp &25ft Crd
Item #: 40766
CAT #: 1083-3
UPC: 786788612702
Sign In or Register to view pricing and more.
Woodhead

VAPROTEX HANDLAMP 100W

Watertite« Wet Location Incandescent Hand Lamp, 100W with Screw Release Ungrounded Guard
Item #: 720785
CAT #: 1203
UPC: 786788612900
Sign In or Register to view pricing and more.
Woodhead

8w Fluorescent Handlamp 8ft#18-3

Wood 1049 8w Fluor Handlmp &18ft Crd
Item #: 122025
CAT #: 1049
UPC:
Sign In or Register to view pricing and more.
Woodhead

15W 3 COND 50 HANDLAMP

WOO 1005-3 15W 3 COND 50 HANDLAMP
Item #: 274271
CAT #: 1005-3
UPC: 786788612450
Sign In or Register to view pricing and more.
Woodhead

Hazardous Duty Incand Handlamp Incandesc

Hazardous Duty Incand Handlamp Incandesc
Item #: 40843
CAT #: 61430
UPC: 786788614300
Sign In or Register to view pricing and more.
McGill

7000 Series Ext Lgt

Portable Lighting, Incandescent, Brand Or Series: Water Tight, Type: Incandescent, Lamp Watts: 200, Voltage: 120 Vac, Guard Material: Steel, Guard Type: Screwedreleased, No Reflector, Handle Type: Rubber
Item #: 266575
CAT #: 7000G
UPC: 036283260701
Sign In or Register to view pricing and more.
Page 1 of 9
139 Items found