Suspended Medium Base 48' Cord and Plug Set, 24 Socket *** Discontinued ***

Item #: 660289
Cat #: LS-MS-24-48-BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black *** Discontinued ***

Overview

Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black *** Discontinued ***
Also known as: LS-MS-24-48-BK

Specifications

Length: 48 ft
Base: Medium Screw (E26)
Wattage: 600, 25
Volts AC: 120
Color: Black
Light Technology: Incandescent
Length: 48 ft
Wattage: 600, 25
Color: Black
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)