Light Rope, Non-Suspended, 24 Socket, 48' Cord and Plug Set

Item #: 1258906
Cat #: LS2-M-24-48-BK
UPC: 714176026190
Sign In or Register to view pricing and more.
Documents & Guides
Non-Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black

Overview

Non-Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black
Also known as: 714176026190, LS2-M-24-48-BK

Specifications

Length: 48 ft
Base: Medium Screw (E26)
Wattage: 600
Volts AC: 120
Color: Black
Light Technology: Incandescent
Length: 48 ft
Wattage: 600
Color: Black
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)