Temporary String Lighting

61 Found
McGill

String Lighting, 100', 14/2 Flat

Item #: 31980
CAT #: 22520035
UPC: 036283705127
Sign In or Register to view pricing and more.
Bergen

String Light, 100', 150W, 120V, Yellow

Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Southwire

String Light, 100', 150W, 120V, Yellow

Item #: 228969
CAT #: 7145SW
UPC: 029892071455
Sign In or Register to view pricing and more.
Southwire

12/3 50' Mtl String Lt

Item #: 493901
CAT #: 7538SW
UPC: 029892075385
Sign In or Register to view pricing and more.
Southwire

LED String Light, 50', 39W, 20 Strings

Item #: 1161815
CAT #: 7164SW
UPC: 029892071646
Sign In or Register to view pricing and more.
Southwire

LED String Light, 100'

Item #: 1161816
CAT #: 7165SW
UPC: 029892071653
Sign In or Register to view pricing and more.
Woodhead

Pro-Yellow Stringlight, 150 W, 14/2 AWM with 2.43 M Lead 10 Sockets

Item #: 274576
CAT #: 202SRL
UPC: 786788536374
Sign In or Register to view pricing and more.
Priority Wire Cable

YELLOW 14/2 STRING LIGHT 100FT

Item #: 725392
CAT #: 14-02STRING-PL-YW100
UPC:
Sign In or Register to view pricing and more.
American Lighting

Light Rope, Non-Suspended, 24 Socket, 48' Cord and Plug Set

Item #: 1258906
CAT #: LS2-M-24-48-BK
UPC: 714176026190
Sign In or Register to view pricing and more.
Bergen

Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers,

Item #: 661596
CAT #: YFW100
UPC: 752560201075
Sign In or Register to view pricing and more.
Woodhead

String Light, 100', 150W, 120V, Yellow

Item #: 90433
CAT #: 302SRL
UPC: 786788612023
Sign In or Register to view pricing and more.
Southwire

CCI® 07548 Cord-O-Lite™ Temporary Lighting String, 50' Long, 12/3,

Item #: 728924
CAT #: 7548SW
UPC: 029892075484
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20' 18/2 STW SINGLE 6.6 WATT 90 LED FIXT

Item #: 904666
CAT #: HBL182S20LED
UPC: 783585528311
Sign In or Register to view pricing and more.
Ericson

Stringlight, 100', 10 Socket, Non-Metallic Guards, 150W, 120V

Item #: 270583
CAT #: 142100
UPC: 782862492284
Sign In or Register to view pricing and more.
EPCO

CRDLGT 14/2 SJTW RD CRD YEL 100FT

Item #: 270525
CAT #: 16010
UPC: 780321160101
Sign In or Register to view pricing and more.
Light Efficient Design

50 Ft. LED Light String, 50K

Item #: 1650365
CAT #: LED-9003-50K-5PK
UPC: 844006038342
Sign In or Register to view pricing and more.
McGill

String Lighting, 100', 14/2 Flat

String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire
Item #: 31980
CAT #: 22520035
UPC: 036283705127
Sign In or Register to view pricing and more.
Bergen

String Light, 100', 150W, 120V, Yellow

String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders
Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Southwire

String Light, 100', 150W, 120V, Yellow

100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow
Item #: 228969
CAT #: 7145SW
UPC: 029892071455
Sign In or Register to view pricing and more.
Southwire

12/3 50' Mtl String Lt

CLM 075388802 12/3 50 SJTW C-
Item #: 493901
CAT #: 7538SW
UPC: 029892075385
Sign In or Register to view pricing and more.
Southwire

LED String Light, 50', 39W, 20 Strings

50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW
Item #: 1161815
CAT #: 7164SW
UPC: 029892071646
Sign In or Register to view pricing and more.
Southwire

LED String Light, 100'

Southwire 7165SW, LEDs On Top & Bottom, 700 Lumens Downlight & 100 Lumen Uplight, 7.8W Per Module, Zero Maintenance With No Need To Change Bulbs, IP65 Rating, 100 Foot Length
Item #: 1161816
CAT #: 7165SW
UPC: 029892071653
Sign In or Register to view pricing and more.
Woodhead

Pro-Yellow Stringlight, 150 W, 14/2 AWM with 2.43 M Lead 10 Sockets

Pro-Yellow Stringlight, 150 W, 14/2 AWM with 2.43 M Lead 10 Sockets with Guards, 100 FT
Item #: 274576
CAT #: 202SRL
UPC: 786788536374
Sign In or Register to view pricing and more.
Priority Wire Cable

YELLOW 14/2 STRING LIGHT 100FT

YELLOW 14/2 STRING LIGHT 100FT
Item #: 725392
CAT #: 14-02STRING-PL-YW100
UPC:
Sign In or Register to view pricing and more.
American Lighting

Light Rope, Non-Suspended, 24 Socket, 48' Cord and Plug Set

Non-Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black
Item #: 1258906
CAT #: LS2-M-24-48-BK
UPC: 714176026190
Sign In or Register to view pricing and more.
Bergen

Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers,

Temporary String Lighting, Indoor/Outdoor, 100 Foot, 14/2 AWG Flat Wire, (10) Lampholders on 10 Foot Centers, For Use With 150 Watt Type "A" Lamps.
Item #: 661596
CAT #: YFW100
UPC: 752560201075
Sign In or Register to view pricing and more.
Woodhead

String Light, 100', 150W, 120V, Yellow

String Light, 100 foot, Yellow, 150 Watt, 12/2 Cord Gauge, 10 Lampholders
Item #: 90433
CAT #: 302SRL
UPC: 786788612023
Sign In or Register to view pricing and more.
Southwire

CCI® 07548 Cord-O-Lite™ Temporary Lighting String, 50' Long, 12/3,

CCI® 07548 Cord-O-Lite™ Temporary Lighting String, 50' Long, 12/3, Plastic Guard
Item #: 728924
CAT #: 7548SW
UPC: 029892075484
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20' 18/2 STW SINGLE 6.6 WATT 90 LED FIXT

Hubbell Wiring Device Kellems, Temporary Lighting Products, 20' 18/2 STWSingle 6.6W 90 LED Fixture, 450 Lumen Output Per Fixture
Item #: 904666
CAT #: HBL182S20LED
UPC: 783585528311
Sign In or Register to view pricing and more.
Ericson

Stringlight, 100', 10 Socket, Non-Metallic Guards, 150W, 120V

Stringlight, 100 Foot, Round Wire, 10 Socket with Non-Metallic Guards Installed, 150 Watt, 120 Volt, Yellow
Item #: 270583
CAT #: 142100
UPC: 782862492284
Sign In or Register to view pricing and more.
EPCO

CRDLGT 14/2 SJTW RD CRD YEL 100FT

EPCO, Cord Light, CordLights, SJTW Round Cord without Plug, Lamp Type: Incandescent,Compact Fluorescent,LED, Color: Yellow (Safety Cage & Cord), Number Of Bulbs/Unit: 10, Maximum Loading Length: 100 FT, Shape: A23, Temperature Rating: 167 DEG F,75 DEG C, Conductor Size: 14/2 AWG
Item #: 270525
CAT #: 16010
UPC: 780321160101
Sign In or Register to view pricing and more.
Light Efficient Design

50 Ft. LED Light String, 50K

50 Foot LED Light String, 5 Lights Per String, 120V, 5,000 Lumens (1000 Lumens Per Lamp), Color Temperature: 5000K, NEMA 5-15 Plug & Receptacle, IP64 Rated, White Metal Cage Guard, Hanging Hook, Daisy Chain Up To 10 Strings Together For 500 Linear Feet Of Lighting.
Item #: 1650365
CAT #: LED-9003-50K-5PK
UPC: 844006038342
Sign In or Register to view pricing and more.
Page 1 of 4
61 Items found