String Lighting

92 Found
McGill

String Lighting, 100', 14/2 Flat

Item #: 31980
CAT #: 22520035
UPC: 036283705127
Sign In or Register to view pricing and more.
Bergen

String Light, 100', 150W, 120V, Yellow

Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Southwire

String Light, 100', 150W, 120V, Yellow

Item #: 228969
CAT #: 7145SW
UPC: 029892071455
Sign In or Register to view pricing and more.
McGill

Plastic Replacement Cage

Item #: 126716
CAT #: 2250
UPC: 036283290838
Sign In or Register to view pricing and more.
EPCO

Metal Safety Cage

Item #: 476210
CAT #: 16501
UPC: 780321165014
Sign In or Register to view pricing and more.
Southwire

12/3 50' Mtl String Lt

Item #: 493901
CAT #: 7538SW
UPC: 029892075385
Sign In or Register to view pricing and more.
Southwire

LED String Light, 100'

Item #: 1161816
CAT #: 7165SW
UPC: 029892071653
Sign In or Register to view pricing and more.
McGill

EGS 2259BULK

Item #: 31956
CAT #: 2259BULK
UPC: 036283705615
Sign In or Register to view pricing and more.
Southwire

LED String Light, 50', 39W, 20 Strings

Item #: 1161815
CAT #: 7164SW
UPC: 029892071646
Sign In or Register to view pricing and more.
Woodhead

Pro-Yellow Stringlight, 150 W, 14/2 AWM with 2.43 M Lead 10 Sockets

Item #: 274576
CAT #: 202SRL
UPC: 786788536374
Sign In or Register to view pricing and more.
McGill

EGS 2250BULK

Item #: 43382
CAT #: 2250BULK
UPC: 036283291033
Sign In or Register to view pricing and more.
Priority Wire Cable

YELLOW 14/2 STRING LIGHT 100FT

Item #: 725392
CAT #: 14-02STRING-PL-YW100
UPC:
Sign In or Register to view pricing and more.
Bergen

Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers,

Item #: 661596
CAT #: YFW100
UPC: 752560201075
Sign In or Register to view pricing and more.
American Lighting

Light Rope, Non-Suspended, 24 Socket, 48' Cord and Plug Set

Item #: 1258906
CAT #: LS2-M-24-48-BK
UPC: 714176026190
Sign In or Register to view pricing and more.
EPCO

Safety Cage; Yellow

Item #: 398063
CAT #: 16100
UPC: 780321161009
Sign In or Register to view pricing and more.
EPCO

REPLACEMENT BULB CAGE

Item #: 476208
CAT #: 16110
UPC: 780321161108
Sign In or Register to view pricing and more.
McGill

String Lighting, 100', 14/2 Flat

String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire
Item #: 31980
CAT #: 22520035
UPC: 036283705127
Sign In or Register to view pricing and more.
Bergen

String Light, 100', 150W, 120V, Yellow

String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders
Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Southwire

String Light, 100', 150W, 120V, Yellow

100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow
Item #: 228969
CAT #: 7145SW
UPC: 029892071455
Sign In or Register to view pricing and more.
McGill

Plastic Replacement Cage

String Light Guard, Incandescent, Plastic, A23 Lamp, String-O-Light
Item #: 126716
CAT #: 2250
UPC: 036283290838
Sign In or Register to view pricing and more.
EPCO

Metal Safety Cage

Metal Safety Cage Fit Edison-Base Lamp Holders
Item #: 476210
CAT #: 16501
UPC: 780321165014
Sign In or Register to view pricing and more.
Southwire

12/3 50' Mtl String Lt

CLM 075388802 12/3 50 SJTW C-
Item #: 493901
CAT #: 7538SW
UPC: 029892075385
Sign In or Register to view pricing and more.
Southwire

LED String Light, 100'

Southwire 7165SW, LEDs On Top & Bottom, 700 Lumens Downlight & 100 Lumen Uplight, 7.8W Per Module, Zero Maintenance With No Need To Change Bulbs, IP65 Rating, 100 Foot Length
Item #: 1161816
CAT #: 7165SW
UPC: 029892071653
Sign In or Register to view pricing and more.
McGill

EGS 2259BULK

MCG 2259BULK REPL CAGE ONLY A
Item #: 31956
CAT #: 2259BULK
UPC: 036283705615
Sign In or Register to view pricing and more.
Southwire

LED String Light, 50', 39W, 20 Strings

50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW
Item #: 1161815
CAT #: 7164SW
UPC: 029892071646
Sign In or Register to view pricing and more.
Woodhead

Pro-Yellow Stringlight, 150 W, 14/2 AWM with 2.43 M Lead 10 Sockets

Pro-Yellow Stringlight, 150 W, 14/2 AWM with 2.43 M Lead 10 Sockets with Guards, 100 FT
Item #: 274576
CAT #: 202SRL
UPC: 786788536374
Sign In or Register to view pricing and more.
McGill

EGS 2250BULK

MCG 2250BULK REPL CAGE PLAST
Item #: 43382
CAT #: 2250BULK
UPC: 036283291033
Sign In or Register to view pricing and more.
Priority Wire Cable

YELLOW 14/2 STRING LIGHT 100FT

YELLOW 14/2 STRING LIGHT 100FT
Item #: 725392
CAT #: 14-02STRING-PL-YW100
UPC:
Sign In or Register to view pricing and more.
Bergen

Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers,

Temporary String Lighting, Indoor/Outdoor, 100 Foot, 14/2 AWG Flat Wire, (10) Lampholders on 10 Foot Centers, For Use With 150 Watt Type "A" Lamps.
Item #: 661596
CAT #: YFW100
UPC: 752560201075
Sign In or Register to view pricing and more.
American Lighting

Light Rope, Non-Suspended, 24 Socket, 48' Cord and Plug Set

Non-Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black
Item #: 1258906
CAT #: LS2-M-24-48-BK
UPC: 714176026190
Sign In or Register to view pricing and more.
EPCO

Safety Cage; Yellow

Epco 16100 Replacement Basket
Item #: 398063
CAT #: 16100
UPC: 780321161009
Sign In or Register to view pricing and more.
EPCO

REPLACEMENT BULB CAGE

EPC 16110 REPLACEMENT BULB CAGE
Item #: 476208
CAT #: 16110
UPC: 780321161108
Sign In or Register to view pricing and more.
Page 1 of 6
92 Items found