360 Degree Work Lights

6 Found
Appleton

Temporary LED Worksite Light, 100W, 12,000 Lumens, 5000K, 120Vac, Clear Lens

Item #: 1770354
CAT #: TL100C
UPC: 78138159800
Sign In or Register to view pricing and more.
Southwire

CCI® 5337 OSHA Approved 3 Conductor, Grounded Trouble Light, Plasti

Item #: 830551
CAT #: 05337-00-08
UPC: 029892053376
Sign In or Register to view pricing and more.
Satco

60W/LED/HID/TEMP/5K/120V

Item #: 2093961
CAT #: S38939
UPC: 045923389399
Sign In or Register to view pricing and more.
Topaz

Temporary Medium-Base Fixture, 105 Watt CFL Lamp, 120V

Item #: 489064
CAT #: TL105CF
UPC: 785592997463
Sign In or Register to view pricing and more.
Appleton

APP TL150C 150W CLEAR TEMP LED

Item #: 1903475
CAT #: TL150C
UPC: 781381609463
Sign In or Register to view pricing and more.
Topaz

Temporary Job Site Light Fixture, Medium Base, 120V, Green

Item #: 644500
CAT #: TLF
UPC: 785592997494
Sign In or Register to view pricing and more.
Appleton

Temporary LED Worksite Light, 100W, 12,000 Lumens, 5000K, 120Vac, Clear Lens

Temporary LED Worksite Light, 100 Watts, 12,000 Lumens, 5000K Color Temperature, 120 Volts AC, Clear Lens
Item #: 1770354
CAT #: TL100C
UPC: 78138159800
Sign In or Register to view pricing and more.
Southwire

CCI® 5337 OSHA Approved 3 Conductor, Grounded Trouble Light, Plasti

CCI® 5337 OSHA Approved 3 Conductor, Grounded Trouble Light, Plastic-Coated Metal Guard, No Outlet or Switch - Black
Item #: 830551
CAT #: 05337-00-08
UPC: 029892053376
Sign In or Register to view pricing and more.
Satco

60W/LED/HID/TEMP/5K/120V

60 Watt LED Hi-Lumen temporary Hi-Bay Caged lamp; 5000K; Integrated Cord / Plug & Hook; 120 Volt
Item #: 2093961
CAT #: S38939
UPC: 045923389399
Sign In or Register to view pricing and more.
Topaz

Temporary Medium-Base Fixture, 105 Watt CFL Lamp, 120V

Temporary Medium-Base Light Fixture, 105 Watt CFL Lamp, 120 Volt
Item #: 489064
CAT #: TL105CF
UPC: 785592997463
Sign In or Register to view pricing and more.
Appleton

APP TL150C 150W CLEAR TEMP LED

APP TL150C 150W/ CLEAR/ TEMP
Item #: 1903475
CAT #: TL150C
UPC: 781381609463
Sign In or Register to view pricing and more.
Topaz

Temporary Job Site Light Fixture, Medium Base, 120V, Green

Temporary Job Site Light Fixture, Socket Type: Medium Screw (E26), 120 Volt, Color: High-Visibility Green
Item #: 644500
CAT #: TLF
UPC: 785592997494
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found