Clamping Worklight

Item #: 1256996
Cat #: 56029
UPC: 092644560293
Sign In or Register to view pricing and more.
Documents & Guides
Clamping Worklight, LED, Lumens: 125-250, 360 Degree Rotating and 90 Degree Pivoting Head, Height: 2.8", Length: 11.2", Width: 2.5", Material: ABS, PC Stainless Steel, (4) AA Batteries Included.

Overview

Clamping Worklight, LED, Lumens: 125-250, 360 Degree Rotating and 90 Degree Pivoting Head, Height: 2.8", Length: 11.2", Width: 2.5", Material: ABS, PC Stainless Steel, (4) AA Batteries Included.
Worklight can easily clamp to a ladder or lift. Head rotates a full 360 degrees and pivots up to 90 degrees directing light wherever you need it. Unit can stand up by itself. Light projects in front of you, reducing shadows. Easy to find glow head recharges when the light is on. IP54 rating: dust and water resistant. High: 250 Lumens and 8 hour runtime; Low: 125 Lumens and 10 hour runtime.
Also known as: 092644560293, 56029

Specifications

Light Technology: LED
Light Technology: LED

Customer Reviews

No reviews for this product
(0)