LED Temporary Hi-Bay Caged Lamp, 100W, 10000L, 5000K, 120V

Item #: 1234477
Cat #: S28946
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Temporary Hi-Bay Caged Lamp, 100 Watt, 10000 Lumen, 5000K, 85 CRI, 120 Volt, Integrated 3 Foot Cord with NEMA 5-15 Plug, Retractable handle

Overview

LED Temporary Hi-Bay Caged Lamp, 100 Watt, 10000 Lumen, 5000K, 85 CRI, 120 Volt, Integrated 3 Foot Cord with NEMA 5-15 Plug, Retractable handle
Also known as: S28946

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 10000
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 10000
Dimmable: Yes
Wattage: 100
Color Rendering Index (CRI): 85
Light Technology: LED

Customer Reviews

No reviews for this product
(0)