Corded LED Work Light w/Magnetic Hook

Item #: 842322
Cat #: SL-2125
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Corded LED Work Light w/Magnetic Hook, 120 Lumen, 25 Foot 18/2 SJT Cord

Overview

Corded LED Work Light w/Magnetic Hook, 120 Lumen, 25 Foot 18/2 SJT Cord
Also known as: SL-2125

Specifications

Length: 25 ft
Material: Polymer
Volts AC: 120
Lumens: 300
Light Technology: LED
Color: Yellow
Length: 25 ft
Volts AC: 120
Light Technology: LED
Material: Polymer
Lumens: 300
Color: Yellow

Customer Reviews

No reviews for this product
(0)