Rechargeable Personal Worklight

Item #: 1540654
Cat #: 56403
UPC: 092644564031
Sign In or Register to view pricing and more.
Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant

Overview

Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant
Klein Tools' Rechargeable Personal Worklight goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Also known as: 092644564031, 56403

Specifications

Lumens: 460, 175
IP/NEMA Rating: IP54
Standards: California Proposition 65
Light Technology: LED
Lumens: 460, 175
Standards: California Proposition 65
IP/NEMA Rating: IP54
Light Technology: LED

Customer Reviews

No reviews for this product
(0)