Tripod Work Lights

20 Found
Milwaukee

M18™ ROCKET™ Tower Light/Charger

Item #: 1716171
CAT #: 2136-20
UPC: 045242569977
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Item #: 1038613
CAT #: DCL070T1
UPC: 885911458474
Sign In or Register to view pricing and more.
SYLVANIA

LED Work Light Accessory, Tripod

Item #: 1870024
CAT #: LEDWORKLIGHTTRIPOD
UPC: 046135411472
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET Dual Pack Tower Light w/One Key

Item #: 1407036
CAT #: 2120-20
UPC: 045242508204
Sign In or Register to view pricing and more.
Dialight

Lin LSC Brckt Side Entry

Item #: 484656
CAT #: LSXW5
UPC:
Sign In or Register to view pricing and more.
Bayco Products

LED Dual Fixture Work Light, 10000 Lumen, 8’ Tripod Stand

Item #: 1060565
CAT #: SL-1530
UPC:
Sign In or Register to view pricing and more.
Milwaukee

M12™ Rocket Dual Power Tower Light

Item #: 1541264
CAT #: 2132-20
UPC: 045242526048
Sign In or Register to view pricing and more.
Milwaukee

M18™ Rocket™ LED Tower Light/Charger

Item #: 1146217
CAT #: 2135-20
UPC: 045242473137
Sign In or Register to view pricing and more.
Milwaukee

M18™ TRUEVIEW™ LED Stand Light

Item #: 1008037
CAT #: 2130-20
UPC: 045242354184
Sign In or Register to view pricing and more.
Dewalt

Construction Tripod

Item #: 1366717
CAT #: DW0737
UPC: 028877561325
Sign In or Register to view pricing and more.
Southwire

Halogen Work Light, 500W

Item #: 710757
CAT #: L10SLED
UPC: 090529606081
Sign In or Register to view pricing and more.
Southwire

1000W Halogen Work Lights - Telescoping

Item #: 562106
CAT #: L14SLED
UPC: 090529450219
Sign In or Register to view pricing and more.
Lithonia Lighting

Tripod Stand Worklight, Quartz Halogen, 2-Light, 500W, 120V

Item #: 393601
CAT #: F2/500QTLM2
UPC: 745973817858
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Item #: 1081076
CAT #: DCL070
UPC: 885911433532
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger Kit

Item #: 1884253
CAT #: 2136-21
UPC: 045242569984
Sign In or Register to view pricing and more.
Milwaukee

M18 ROCKET Dual Pack Tower Light w/One Key

Item #: 1407034
CAT #: 2120-22HD
UPC: 045242508211
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger

M18™ ROCKET™ Tower Light/Charger, 6,000 Lumens, 3 Independently Pivoting Light Heads, Built in M18™ Charger & USB Port, 5 Second Setup, 7 Foot Extension, IP54 Rated: Water Resistant, Powered by M18™ REDLITHIUM Battery (Sold Separately) or Extension Cord
Item #: 1716171
CAT #: 2136-20
UPC: 045242569977
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Portable Work Light, 20V Max Battery, LED, Lumens: 5000 - 10000. Includes: (1) DCL070, (1) 6.0AH Battery, and (1) Charger.
Item #: 1038613
CAT #: DCL070T1
UPC: 885911458474
Sign In or Register to view pricing and more.
SYLVANIA

LED Work Light Accessory, Tripod

LED Work Light Accessory, Tripod, 1 per SKU, 6 per Case *Sylvania Product Code 41147* *Sylvania Part # 41147*
Item #: 1870024
CAT #: LEDWORKLIGHTTRIPOD
UPC: 046135411472
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET Dual Pack Tower Light w/One Key

M18™ ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Cordless, L x W x H: 22" x 7.1" x 10.6"
Item #: 1407036
CAT #: 2120-20
UPC: 045242508204
Sign In or Register to view pricing and more.
Dialight

Lin LSC Brckt Side Entry

Accessory- Mounting brackets for 0, 30, 45, 60 or 90 degrees with mounting bracket and mounting hardware, CID1CID1
Item #: 484656
CAT #: LSXW5
UPC:
Sign In or Register to view pricing and more.
Bayco Products

LED Dual Fixture Work Light, 10000 Lumen, 8’ Tripod Stand

LED Convertible Dual Fixture Work Light on 8 Foot Tripod Stand, 50 Watt Fixture, 5000 Lumen, 10000 Total Lumen, Tempered Glass Lens, 2 Sealed Push Button, 12 Foot SJTWT 18/3 Cord with Grounded Plug
Item #: 1060565
CAT #: SL-1530
UPC:
Sign In or Register to view pricing and more.
Milwaukee

M12™ Rocket Dual Power Tower Light

M12™ Rocket Dual Power Tower Light Extends 5'8” And Provides Between 700 Lumens On Low And 1400 Lumens On High.
Item #: 1541264
CAT #: 2132-20
UPC: 045242526048
Sign In or Register to view pricing and more.
Milwaukee

M18™ Rocket™ LED Tower Light/Charger

The M18™ ROCKET™ LED Tower Light/Charger is designed to deliver a lighting solution that ADAPTS, PERFORMS, and SURVIVES professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7’, and collapses to less than 4’ for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. The multi-directional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. 3 Power Settings; 3,000 Lumens of Multi Directional Light (+2 Hours of Power) 1,700 Lumens of Multi Directional Light (+4 Hours of Power) 900 Lumens of Multi Directional Light (+8 Hours of Power).
Item #: 1146217
CAT #: 2135-20
UPC: 045242473137
Sign In or Register to view pricing and more.
Milwaukee

M18™ TRUEVIEW™ LED Stand Light

M18™ TRUEVIEW™ LED Stand Light, 18V, Bulb Type: LED, Body Color: Red & Black, Light Output: 2000 Lumens, Collapsible to 40", Extends up to 7'. It provides up to 2,000 lumens of light, and has three output modes for optimizing brightness and extending run-time up to 10 Hours. The Stand Light can be set up in seconds, and the rotating and pivoting light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Its portability provides increased efficiency on the jobsite, as it can collapse down to 40” for easy transport and storage.
Item #: 1008037
CAT #: 2130-20
UPC: 045242354184
Sign In or Register to view pricing and more.
Dewalt

Construction Tripod

Material: Aluminum, Head Type: Flat Design
Item #: 1366717
CAT #: DW0737
UPC: 028877561325
Sign In or Register to view pricing and more.
Southwire

Halogen Work Light, 500W

Portable Work Light, 500W, Halogen, Includes: Sled Base and Tripod Base.
Item #: 710757
CAT #: L10SLED
UPC: 090529606081
Sign In or Register to view pricing and more.
Southwire

1000W Halogen Work Lights - Telescoping

Portable Work Light, Twin Head, 1000W, Halogen, Telecopes: 40" - 67". Includes: Sled Base and Tripod Base.
Item #: 562106
CAT #: L14SLED
UPC: 090529450219
Sign In or Register to view pricing and more.
Lithonia Lighting

Tripod Stand Worklight, Quartz Halogen, 2-Light, 500W, 120V

Tripod Stand Worklight, Quartz Halogen, 2-Light, 500 Watt, 120 Volt, Lamps Included
Item #: 393601
CAT #: F2/500QTLM2
UPC: 745973817858
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Portable Work Light, 20V Max Corded / Cordless Bluetooth LED Large Area Light w/ Built-in Battery Charger
Item #: 1081076
CAT #: DCL070
UPC: 885911433532
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger Kit

M18™ ROCKET™ Tower Light/Charger, 6,000 Lumens, 3 Independently Pivoting Light Heads, Built in M18™ Charger & USB Port, 5 Second Setup, 7 Foot Extension, IP54 Rated: Water Resistant, Powered by M18™ REDLITHIUM Battery or Extension Cord, Includes: (1) M18™ ROCKET™ Tower Light/Charger (2136-20), (1) M18™ ROCKET™ Tower Light Carry Bag (42-55-2137) & (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880)
Item #: 1884253
CAT #: 2136-21
UPC: 045242569984
Sign In or Register to view pricing and more.
Milwaukee

M18 ROCKET Dual Pack Tower Light w/One Key

M18 ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Rapid Charger, L x W x H: 22" x 7.1" x 10.6"
Item #: 1407034
CAT #: 2120-22HD
UPC: 045242508211
Sign In or Register to view pricing and more.
Page 1 of 2
20 Items found