Work Lights

129 Found
Klein

Rechargeable Personal Worklight

Item #: 1540654
CAT #: 56403
UPC: 092644564031
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger

Item #: 1716171
CAT #: 2136-20
UPC: 045242569977
Sign In or Register to view pricing and more.
Appleton

Temporary LED Worksite Light, 100W, 12,000 Lumens, 5000K, 120Vac, Clear Lens

Item #: 1770354
CAT #: TL100C
UPC: 78138159800
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Item #: 1038613
CAT #: DCL070T1
UPC: 885911458474
Sign In or Register to view pricing and more.
SYLVANIA

LED Work Light Accessory, Tripod

Item #: 1870024
CAT #: LEDWORKLIGHTTRIPOD
UPC: 046135411472
Sign In or Register to view pricing and more.
Southwire

Adjustable Tripod Dual Work Light, 1000W

Item #: 517272
CAT #: L14SLED
UPC: 905294502196
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET Dual Pack Tower Light w/One Key

Item #: 1407036
CAT #: 2120-20
UPC: 045242508204
Sign In or Register to view pricing and more.
Southwire

6' Clamp Lamp

Item #: 1201256
CAT #: 151SW
UPC: 078693001512
Sign In or Register to view pricing and more.
Milwaukee

M18™ RADIUS™ Site Light/Charger w/ ONE-KEY™

Item #: 1407035
CAT #: 2150-20
UPC: 045242508686
Sign In or Register to view pricing and more.
Southwire

Portable Worklight, Halogen, 500W

Item #: 563050
CAT #: L20
UPC: 090529621879
Sign In or Register to view pricing and more.
Dialight

Lin LSC Brckt Side Entry

Item #: 484656
CAT #: LSXW5
UPC:
Sign In or Register to view pricing and more.
Bayco Products

LED Dual Fixture Work Light, 10000 Lumen, 8’ Tripod Stand

Item #: 1060565
CAT #: SL-1530
UPC:
Sign In or Register to view pricing and more.
Woodhead

PORTABLE WORKLIGHT - 70W

Item #: 122077
CAT #: 8565
UPC: 786788292478
Sign In or Register to view pricing and more.
Bayco Products

10 1/2" Clamp Light, Porcelain Ceramic Socket, 300W Incandescent

Item #: 770943
CAT #: SL-302B3
UPC:
Sign In or Register to view pricing and more.
Southwire

Halogen Work Light with S-Stand, 500 Watt, 120 Volt

Item #: 640582
CAT #: L33
UPC:
Sign In or Register to view pricing and more.
Southwire

Handheld Worklight, LED, 22W

Item #: 589860
CAT #: L1681
UPC: 090529616813
Sign In or Register to view pricing and more.
Klein

Rechargeable Personal Worklight

Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant
Item #: 1540654
CAT #: 56403
UPC: 092644564031
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger

M18™ ROCKET™ Tower Light/Charger, 6,000 Lumens, 3 Independently Pivoting Light Heads, Built in M18™ Charger & USB Port, 5 Second Setup, 7 Foot Extension, IP54 Rated: Water Resistant, Powered by M18™ REDLITHIUM Battery (Sold Separately) or Extension Cord
Item #: 1716171
CAT #: 2136-20
UPC: 045242569977
Sign In or Register to view pricing and more.
Appleton

Temporary LED Worksite Light, 100W, 12,000 Lumens, 5000K, 120Vac, Clear Lens

Temporary LED Worksite Light, 100 Watts, 12,000 Lumens, 5000K Color Temperature, 120 Volts AC, Clear Lens
Item #: 1770354
CAT #: TL100C
UPC: 78138159800
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Portable Work Light, 20V Max Battery, LED, Lumens: 5000 - 10000. Includes: (1) DCL070, (1) 6.0AH Battery, and (1) Charger.
Item #: 1038613
CAT #: DCL070T1
UPC: 885911458474
Sign In or Register to view pricing and more.
SYLVANIA

LED Work Light Accessory, Tripod

LED Work Light Accessory, Tripod, 1 per SKU, 6 per Case *Sylvania Product Code 41147* *Sylvania Part # 41147*
Item #: 1870024
CAT #: LEDWORKLIGHTTRIPOD
UPC: 046135411472
Sign In or Register to view pricing and more.
Southwire

Adjustable Tripod Dual Work Light, 1000W

CLM L14SLED 1000W CONTRACTOR GRADE WORKLIGHT
Item #: 517272
CAT #: L14SLED
UPC: 905294502196
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET Dual Pack Tower Light w/One Key

M18™ ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Cordless, L x W x H: 22" x 7.1" x 10.6"
Item #: 1407036
CAT #: 2120-20
UPC: 045242508204
Sign In or Register to view pricing and more.
Southwire

6' Clamp Lamp

Clamp Lamp, Reflector: 8.5", Cord: 18/2 SPT - 6'.
Item #: 1201256
CAT #: 151SW
UPC: 078693001512
Category: Clamp Lamps
Sign In or Register to view pricing and more.
Milwaukee

M18™ RADIUS™ Site Light/Charger w/ ONE-KEY™

M18™ RADIUS™ Site Light/Charger w/ ONE-KEY™, Integrated Two-Bay Sequential Charger, Cordless or Corded, 18V, 180° and 360° Electronic Light Control, 9000/ 4800/ 2500 Lumens, IP54 Water and Dust Resistant
Item #: 1407035
CAT #: 2150-20
UPC: 045242508686
Sign In or Register to view pricing and more.
Southwire

Portable Worklight, Halogen, 500W

Portable Work Light with Wire Guard, 500W, Halogen.
Item #: 563050
CAT #: L20
UPC: 090529621879
Sign In or Register to view pricing and more.
Dialight

Lin LSC Brckt Side Entry

Accessory- Mounting brackets for 0, 30, 45, 60 or 90 degrees with mounting bracket and mounting hardware, CID1CID1
Item #: 484656
CAT #: LSXW5
UPC:
Sign In or Register to view pricing and more.
Bayco Products

LED Dual Fixture Work Light, 10000 Lumen, 8’ Tripod Stand

LED Convertible Dual Fixture Work Light on 8 Foot Tripod Stand, 50 Watt Fixture, 5000 Lumen, 10000 Total Lumen, Tempered Glass Lens, 2 Sealed Push Button, 12 Foot SJTWT 18/3 Cord with Grounded Plug
Item #: 1060565
CAT #: SL-1530
UPC:
Sign In or Register to view pricing and more.
Woodhead

PORTABLE WORKLIGHT - 70W

WOO 8565 PORTABLE WORKLIGHT - 70W
Item #: 122077
CAT #: 8565
UPC: 786788292478
Sign In or Register to view pricing and more.
Bayco Products

10 1/2" Clamp Light, Porcelain Ceramic Socket, 300W Incandescent

10 1/2 Inch Clamp Light, Porcelain Ceramic Socket, Adjustable Ball Joint, Max 300 Watt Incandescent, 6 Foot 18/2 SJT Cord
Item #: 770943
CAT #: SL-302B3
UPC:
Category: Clamp Lamps
Sign In or Register to view pricing and more.
Southwire

Halogen Work Light with S-Stand, 500 Watt, 120 Volt

Halogen Work Light with S-Stand, 500 Watt, 120 Volt, Padded Grip, Weatherproof Power Switch, Orange
Item #: 640582
CAT #: L33
UPC:
Sign In or Register to view pricing and more.
Southwire

Handheld Worklight, LED, 22W

CLM LED Portable Worklight, 22W, 1471 Lumens
Item #: 589860
CAT #: L1681
UPC: 090529616813
Sign In or Register to view pricing and more.
Page 1 of 9
129 Items found