365 Day Digital Timer, w/Sig, 2 Channel, 30A, 120-277V, SPDT

Item #: 141580
Cat #: DTS200B
UPC: 786261821867
Sign In or Register to view pricing and more.
365 Day Digital Timer, with Season, Holiday & Signal, 2 Channel, 30 Amp, 120-277 Volt, SPDT, Indoor/Outdoor Plastic Enclosure

Overview

365 Day Digital Timer, with Season, Holiday & Signal, 2 Channel, 30 Amp, 120-277 Volt, SPDT, Indoor/Outdoor Plastic Enclosure
Tork 7/365 Day 2 Channel SPDT Digital Time Switch APPLICATIONS: Indoor and Outdoor Lighting Heating and Air Conditioning Security Systems Horns and Bells Low Voltage Lighting Misting and Spraying Roof Cooling Clock Correction Systems Process Functions FEATURES: TIMER SUPPLY: 120/208-270/277 50/60Hz INPUT VOLTAGE: 120/208-270/277 50/60Hz DRY CONTACTS: SPDT NO. OF CHANNELS: 2 Channel SCHEDULING: 99 ON/OFF set points allow individual programs for each day of the week at a minimum 1 minute apart. SEASONS: 1 to 4 with different daily schedules which can wrap around into the new year. HOLIDAYS: 1 to 24 individual dates. SIGNAL/PULSE DURATION: 2 different settings per channel: each 1-99 seconds. DAYLIGHT SAVINGS: Automatic adjustment (can be omitted). LEAP YEAR: Automatic compensation. MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. In signal mode, activates pulse. CLOCK FORMAT: AM/PM or Military time. POWER OUTAGE BACKUP: Permanent schedule retention. Super-capacitor provides 7 days of real time backup. ENCLOSURE: Noryl Indoor/Outdoor NEMA 3R with lockable hasp. UPC: 786261821867 CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Contact Rating NO: 30A NC: 30A BALLAST: 120VAC. Contact Rating NO: 30A NC: 10A 277VAC. Contact Rating NO: 20A NC: 10A TUNGSTEN: 120-277VAC. Contact Rating NO: 15A NC: 2A PILOT DUTY: 120-277VAC. Contact Rating NO: 720VA NC: 720VA MOTOR LOAD: 120VAC. Contact Rating NO: 1HP NC: 1HP 208-277VAC. Contact Rating NO: 2HP NC: 2HP RESISTIVE: 28VDC. Contact Rating NO: 30A NC: 30A
Also known as: 786261821867, DTS200B

Specifications

Type: SPDT, Electronic
Amps: 30
Volts AC Range: 208, 240, 120
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: SPDT, Electronic
Volts AC Range: 208, 240, 120
Range: 7 - 365 Day
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)