7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
Item #:
75909
Cat #:
ET1705C
UPC:
078275109841
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
Overview
7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
The ET1700 Series 7-Day Electronic Time Switches feature independent 7-day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any time by placing the time switch in the manual operating mode.
Also known as: 078275109841, ET1705C, Controlet
Specifications
Type: | SPST, Electronic |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC Range: | 208, 240, 120 |
Range: | 7 day |
Type: | SPST, Electronic |
Amps: | 30 |
Range: | 7 day |
IP/NEMA Rating: | NEMA 1 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)