7-Day Astronomic Timer, Digital, White

Item #: 328533
Cat #: ST01
UPC: 078275127562
Sign In or Register to view pricing and more.
Documents & Guides
7-Day Time Switch, In-Wall, (6) Settings Per Day (42 Per Week), Single Pole/3-Way, No Neutral Required, 120V, 15A, 1HP, Features: Astronomic, Automatic Daylight Savings Time, LCD Clock, Color: White.

Overview

7-Day Time Switch, In-Wall, (6) Settings Per Day (42 Per Week), Single Pole/3-Way, No Neutral Required, 120V, 15A, 1HP, Features: Astronomic, Automatic Daylight Savings Time, LCD Clock, Color: White.
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Also known as: 078275127562, ST01, Wall Box Timer, 7 day digital timer, Switch box timer, astrotimer

Specifications

Type: Astronomic, Programmable, In-Wall
Amps: 6, 4, 15, 2, 8
Color: White
Volts AC Range: 208, 240, 120
Range: 7 day
Type: Astronomic, Programmable, In-Wall
Color: White
Range: 7 day
Amps: 6, 4, 15, 2, 8
Volts AC Range: 208, 240, 120

Customer Reviews

5 Overall
(1)
5/5
DAVE NOLES - , on 09/26/2023
iNTERMATIC ST01 TIMER
Great switch that is a "set it and forget it" timer. However, when it comes to setting it, there is a bit of a trick. Setting the time, date, time zone and country are easy. However, when setting the latitude and longitude it can be a bit confusing. Settings for Portland, Or are latitude of 45.52 (46) and longitude of -122.68 (-1226). I was trying to use -122 for the longitude setting and the sunrise and sunset times were WAY off. You have to enter the 4 digit -1226 to get the correct times.