Wall Timer, 18 Hour Max, 24-277V, SPST, White, Warning Flash
Item #:
182124
Cat #:
SS20F
UPC:
786261140081
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Interval Wall Timer, 1 Minute-18 Hour Maximum, 12-150 Watt, 24-277 Volt, SPST, White, Flash Warning Before End of Cycle
Overview
Interval Wall Timer, 1 Minute-18 Hour Maximum, 12-150 Watt, 24-277 Volt, SPST, White, Flash Warning Before End of Cycle
Tork Auto Off Electronic In-Wall Time Switch w/ Flicker Warning APPLICATIONS: Bathroom Fans and Lights, Indoor/Outdoor Lighting, Storage Areas, Hospitality Areas. FEATURES: COLOR: White VARIABLE TIMING: Choose from 1 minute to 18 hours. FLASH WARNING: F suffix models with flicker feature turns load off for 1/2 second, 2 minutes before end of timed cycle and again 1 minute before end of timed cycle. TAMPER RESISTANT: Time ON interval preset is hidden behind wall plate. EASY SET: Small screw driver adjustment provides quick set-up of timing. EASY WIRING: No neutral needed, great for retrofit. CONTACT RATINGS: VOLTAGE: 24/120/208-240/277VAC 50/60Hz RESISTIVE: 0.5-7.25A Volts: 24 Watts: 12 BALLAST: 0.5-7.25A Volts: 120 Watts: 60 TUNGSTEN: 0.5-4.0A Volts: 208 Watts: 105 MOTOR: 1/6HP @ 120VAC Volts: 240 Watts: 120 1/2HP @ 204VAC Volts: 277 Watts: 150
Also known as: 786261140081, SS20F
Specifications
Mounting: | Screw |
Phase: | 1 |
Poles: | 1 |
Mounting: | Screw |
Poles: | 1 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)