Interval Timer, 12 Hour, With Hold, 20 Amp, 125 VAC
Item #:
208988
Cat #:
C512HH
UPC:
786261155146
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Interval Timer, 12 Hour, With Hold, 20 Amp, 125 Volt AC, Metal Wallplate
Overview
Interval Timer, 12 Hour, With Hold, 20 Amp, 125 Volt AC, Metal Wallplate
Tork 12 Hour Twist Timer w/ Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting. Time ON lengths from 15 minutes to 12 hour vary by model. HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications. CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP
Also known as: 786261155146, C512HH, spdt
Specifications
Type: | Spring Wound, SPST, In-Wall |
Amps: | 10, 7, 20 |
Color: | Aluminum |
Volts AC Range: | 208, 240, 120 |
Range: | 12 hr |
Type: | Spring Wound, SPST, In-Wall |
Color: | Aluminum |
Range: | 12 hr |
Amps: | 10, 7, 20 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)