NEMA 1 - 125 V Spdt

Item #: 75921
Cat #: T105
UPC: 078275800106
Sign In or Register to view pricing and more.
Documents & Guides
Features: 1/2 To 3/4in Knockout, 40a 120 To 480v Ac Resistive Rating, 40a 120 To277v Ac 1000va Tungsten/inductive Rating, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 917, Csa (canada And Us), Csa C22.2, Voltage Rating: 125v Ac At

Overview

Features: 1/2 To 3/4in Knockout, 40a 120 To 480v Ac Resistive Rating, 40a 120 To277v Ac 1000va Tungsten/inductive Rating, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 917, Csa (canada And Us), Csa C22.2, Voltage Rating: 125v Ac At
The T100 Series Mechanical Time Switches are heavy-duty switches that have the highest horsepower ratings in the industry for industrial, commercial and residential applications.
Also known as: 078275800106, T105

Specifications

IP/NEMA Rating: NEMA 1
Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 1
Type: Electromechanical
Wattage: 3

Customer Reviews

No reviews for this product
(0)