Mechanical Timer, 24 Hour, DPST, NEMA 1, 40A, 120V

Item #: 732009
Cat #: 1103B
UPC: 786261100665
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 120 Volt.

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 120 Volt.
Lighting, pumps, signs. Air conditioning, water heaters, fans. Automatic ON/OFF control when operation is required at the same time every day
Also known as: 786261100665, 1103B

Specifications

Type: Mechanical, DPST
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 40
Type: Mechanical, DPST
IP/NEMA Rating: NEMA 1
Volts AC: 120
Amps: 40

Customer Reviews

No reviews for this product
(0)