Mechanical Time Switch Mechanisms

127 Found
Intermatic

100 A Load Center with 300 W Transformer and T104M Mechanism, 8-Breaker Spaces

Item #: 328492
CAT #: T40004RT3
UPC: 078275118133
Sign In or Register to view pricing and more.
Intermatic

Timer Mechanism, 24-Hour, SPST

Item #: 188490
CAT #: T101M
UPC: 078275000230
Sign In or Register to view pricing and more.
Intermatic

Timer Mechanism, 24-Hour, DPST

Item #: 267919
CAT #: T104M
UPC: 078275000261
Sign In or Register to view pricing and more.
NSI Tork

60 Min Twist Timer W/hold, Metal Wallplate

Item #: 415924
CAT #: C560MH
UPC: 786261155061
Sign In or Register to view pricing and more.
NSI Tork

6 Hour Spring Wound Twist Timer 125-277V SPDT White

Item #: 292927
CAT #: A506HW
UPC: 786261151186
Sign In or Register to view pricing and more.
Intermatic

Mechanical Timer w/ Enclosure, 24 Hour, SPST, NEMA 3R, 30A, 240V

Item #: 206252
CAT #: T30004R
UPC: 078275124356
Sign In or Register to view pricing and more.
Intermatic

Mechanical Timer w/ Enclosure, 24 Hour, DPST, NEMA 3R, 30A, 240V

Item #: 84808
CAT #: T30404R
UPC: 078275124318
Sign In or Register to view pricing and more.
Intermatic

Control Panel with 300 W Transformer and T104M Mechanism

Item #: 328645
CAT #: T10004RT3
UPC: 078275755048
Sign In or Register to view pricing and more.
Intermatic

Int-mat R8815p101c NEMA 3r - Plasti

Item #: 299648
CAT #: R8815P101C
UPC: 078275043855
Sign In or Register to view pricing and more.
Intermatic

Hour Meter, 10-80VDC, 59 Mm

Item #: 662075
CAT #: GZ40AU
UPC: 614573311106
Sign In or Register to view pricing and more.
Intermatic

Two T104m In 20 X 12 X 4.5 In. Outdoor Enclosure

Item #: 230486
CAT #: T40404R
UPC: 078275755024
Sign In or Register to view pricing and more.
Intermatic

Heater Control (fireman) Switch Kit

Item #: 88349
CAT #: 156T4042A
UPC: 078275701137
Sign In or Register to view pricing and more.
Intermatic

Subpanel - T103m, 300 Watt Transformer

Item #: 420385
CAT #: T40003RT3
UPC: 078275061675
Sign In or Register to view pricing and more.
Intermatic

Int-mat R8816p101c NEMA 3r - Plasti

Item #: 328121
CAT #: R8816P101C
UPC: 078275027022
Sign In or Register to view pricing and more.
Intermatic

Astronomic Dial Time Switch with Skipper

Item #: 159618
CAT #: V45472CR30
UPC:
Sign In or Register to view pricing and more.
Intermatic

Mechanical Time Switch, 24-Hour

Item #: 311640
CAT #: T104M201
UPC: 078275124202
Sign In or Register to view pricing and more.
Intermatic

100 A Load Center with 300 W Transformer and T104M Mechanism, 8-Breaker Spaces

100 A Load Center with 300 W Transformer and T104M Mechanism, 8-Breaker Spaces
Item #: 328492
CAT #: T40004RT3
UPC: 078275118133
Sign In or Register to view pricing and more.
Intermatic

Timer Mechanism, 24-Hour, SPST

24-Hour Timer Mechanism, SPST, 125V, 40A, 2HP, Manual Override.
Item #: 188490
CAT #: T101M
UPC: 078275000230
Sign In or Register to view pricing and more.
Intermatic

Timer Mechanism, 24-Hour, DPST

24-Hour Timer Mechanism, DPST, 120V, 40A, 2HP, Clock Motor 208 - 277V, Manual Override.
Item #: 267919
CAT #: T104M
UPC: 078275000261
Sign In or Register to view pricing and more.
NSI Tork

60 Min Twist Timer W/hold, Metal Wallplate

60 Min Twist Timer W/hold, Metal Wallplate
Item #: 415924
CAT #: C560MH
UPC: 786261155061
Sign In or Register to view pricing and more.
NSI Tork

6 Hour Spring Wound Twist Timer 125-277V SPDT White

TORK A506HW
Item #: 292927
CAT #: A506HW
UPC: 786261151186
Sign In or Register to view pricing and more.
Intermatic

Mechanical Timer w/ Enclosure, 24 Hour, SPST, NEMA 3R, 30A, 240V

Mechanical Timer w/ Enclosure, 24 Hour, SPST, NEMA 3R, 30 Amp, 240 Volt
Item #: 206252
CAT #: T30004R
UPC: 078275124356
Sign In or Register to view pricing and more.
Intermatic

Mechanical Timer w/ Enclosure, 24 Hour, DPST, NEMA 3R, 30A, 240V

Mechanical Timer, 24 Hour, DPST, NEMA 3R, 30 Amp, 240 Volt
Item #: 84808
CAT #: T30404R
UPC: 078275124318
Sign In or Register to view pricing and more.
Intermatic

Control Panel with 300 W Transformer and T104M Mechanism

Control Panel with 300 W Transformer and T104M Mechanism
Item #: 328645
CAT #: T10004RT3
UPC: 078275755048
Sign In or Register to view pricing and more.
Intermatic

Int-mat R8815p101c NEMA 3r - Plasti

NEMA 3r - Plastic Case 125 V Dpst 25 Amp 3 Hp With Rain Sensor Input Terminals
Item #: 299648
CAT #: R8815P101C
UPC: 078275043855
Sign In or Register to view pricing and more.
Intermatic

Hour Meter, 10-80VDC, 59 Mm

Hour Meter, 10-80VDC, Reverse Polarity, Inductive Switching, Flush Mount, Bezel Diameter: 59 Mm
Item #: 662075
CAT #: GZ40AU
UPC: 614573311106
Sign In or Register to view pricing and more.
Intermatic

Two T104m In 20 X 12 X 4.5 In. Outdoor Enclosure

Two T104m In 20 X 12 X 4.5 In. Outdoor Enclosure
Item #: 230486
CAT #: T40404R
UPC: 078275755024
Sign In or Register to view pricing and more.
Intermatic

Heater Control (fireman) Switch Kit

Heater Control Switch Kit.
Item #: 88349
CAT #: 156T4042A
UPC: 078275701137
Sign In or Register to view pricing and more.
Intermatic

Subpanel - T103m, 300 Watt Transformer

Subpanel - T103m, 300 Watt Transformer
Item #: 420385
CAT #: T40003RT3
UPC: 078275061675
Sign In or Register to view pricing and more.
Intermatic

Int-mat R8816p101c NEMA 3r - Plasti

NEMA 3r - Plastic Case 250 V Dpst 25 Amp With Rain Sensor Input Terminals
Item #: 328121
CAT #: R8816P101C
UPC: 078275027022
Sign In or Register to view pricing and more.
Intermatic

Astronomic Dial Time Switch with Skipper

IMT V45472CR30 NEMA 3R-208-27
Item #: 159618
CAT #: V45472CR30
UPC:
Sign In or Register to view pricing and more.
Intermatic

Mechanical Time Switch, 24-Hour

Mechanical Time Switch, 24-Hour, Switch Type: DPST, Application: Pumps, Lighting, Heaters
Item #: 311640
CAT #: T104M201
UPC: 078275124202
Sign In or Register to view pricing and more.
Page 1 of 8
127 Items found