Mechanical Water Heater Time Switches
8 Found
Intermatic
Water Heater Timer, 24-Hour, DPST
Item #: 86441
CAT #: WH40
UPC: 078275007406
Sign In or Register to view pricing and more.
Intermatic
24-Hour Mechanical Time Switch, 480 V, 60Hz, DPST, Indoor/Outdoor Metal Enclosure
Item #: 218659
CAT #: T1205R
UPC: 078275102255
Sign In or Register to view pricing and more.
Intermatic
Int-mat T10404r Two T104m In 10.5 X
Item #: 117735
CAT #: T10404R
UPC: 078275117105
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer, 24 Hour/7 Day
Item #: 627464
CAT #: WHAVQ4
UPC: 078275140998
Sign In or Register to view pricing and more.
Intermatic
Water Heater Time Switch, 24-Hour, DPST, 40A, 208-277V
Item #: 88334
CAT #: T104-20
UPC: 078275000131
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer
Item #: 121492
CAT #: WH21
UPC: 078275007024
Sign In or Register to view pricing and more.
NSI Tork
208-277V 3PST 40A SKIP A
Item #: 207145
CAT #: 7302Z
UPC: 786261220028
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer, 24 Hour/7 Day
Item #: 631790
CAT #: WHAVQ7
UPC:
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer, 24-Hour, DPST
Mechanical Water Heater Timer, 1-23-Hour, DPST, NEMA 1, 40 Amp, 240 Volt.
Item #: 86441
CAT #: WH40
UPC: 078275007406
Category:
Mechanical Water Heater Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
24-Hour Mechanical Time Switch, 480 V, 60Hz, DPST, Indoor/Outdoor Metal Enclosure
24-Hour Mechanical Time Switch, 480 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Item #: 218659
CAT #: T1205R
UPC: 078275102255
Category:
Mechanical Water Heater Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Int-mat T10404r Two T104m In 10.5 X
Two T104m In 10.5 X 12 X 4.5 In. Outdoor Enclosure
Item #: 117735
CAT #: T10404R
UPC: 078275117105
Category:
Mechanical Water Heater Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer, 24 Hour/7 Day
Mechanical Water Heater Timer, 24 Hour/7 Day, DPDT, NEMA 3R, 40 Amp, 240 VAC
Item #: 627464
CAT #: WHAVQ4
UPC: 078275140998
Category:
Mechanical Water Heater Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Water Heater Time Switch, 24-Hour, DPST, 40A, 208-277V
Mechanical Water Heater Time Switch, 24-Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt
Item #: 88334
CAT #: T104-20
UPC: 078275000131
Category:
Mechanical Water Heater Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer
Water Heater Timer, NEMA 1, 250V, SPST 6,250 Watt
Item #: 121492
CAT #: WH21
UPC: 078275007024
Category:
Mechanical Water Heater Time Switches
Sustainable
Sign In or Register to view pricing and more.
NSI Tork
208-277V 3PST 40A SKIP A
TOR 7302Z 208-277V 3PST 40A SKIP A
Item #: 207145
CAT #: 7302Z
UPC: 786261220028
Category:
Mechanical Water Heater Time Switches
Sign In or Register to view pricing and more.
Intermatic
Water Heater Timer, 24 Hour/7 Day
Mechanical Water Heater Timer, 24 Hour/7 Day, DPDT, NEMA 3R, 40 Amp, 240 VAC
Item #: 631790
CAT #: WHAVQ7
UPC:
Category:
Mechanical Water Heater Time Switches
Sign In or Register to view pricing and more.