Time Control Case, Type 3R Metal, Gray

Item #: 1364732
Cat #: 2T2331GA
UPC: 078275600829
Sign In or Register to view pricing and more.
Documents & Guides
Time Control Case, Outdoor, Type 3R Metal, Color: Gray, Size: 9-3/8 Inch x 5-1/2 Inch x 3-5/8 Inch

Overview

Time Control Case, Outdoor, Type 3R Metal, Color: Gray, Size: 9-3/8 Inch x 5-1/2 Inch x 3-5/8 Inch
Also known as: 078275600829, 2T2331GA

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Color: Gray
IP/NEMA Rating: NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)