BLM EM4107T 25HP 3525RPM 3PH

Item #: 943130
Cat #: EM4107T
UPC: 781568103180
Sign In or Register to view pricing and more.
Documents & Guides
BLM EM4107T 25HP 3525RPM 3PH

Overview

BLM EM4107T 25HP 3525RPM 3PH
Also known as: 781568103180, EM4107T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25

Customer Reviews

No reviews for this product
(0)