Motor, 1/3HP, 1PH, 2450RPM 115VAC, Small Dimension

Item #: 1150251
Cat #: 5KH35EN4044X
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, 1/3 Horse Power, 1-Phase, 2450 RPM 115 Volt AC, Small Dimension

Overview

Motor, 1/3 Horse Power, 1-Phase, 2450 RPM 115 Volt AC, Small Dimension
Also known as: 5KH35EN4044X

Specifications

Phase: 1
Type: Motor
Volts AC: 115
Horsepower: 0.333
Phase: 1
Volts AC: 115
Type: Motor
Horsepower: 0.333

Customer Reviews

No reviews for this product
(0)