Motor, EON 42, 1/8HP, 208-240VAC, 300-1800RPM, CCW/CW

Item #: 775199
Cat #: 5SBD29DSA0097
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, EON 42, 1/8 Horse Power, 208 - 240 Volt AC, 300 - 1800 RPM, CCW/CW, Duel Shaft

Overview

Motor, EON 42, 1/8 Horse Power, 208 - 240 Volt AC, 300 - 1800 RPM, CCW/CW, Duel Shaft
Also known as: 5SBD29DSA0097

Specifications

Mounting: Bracket
Phase: 1
Horsepower: 0.125
Type: Motor, Appliance
Volts AC: 240, 208
RPM: 300 - 1800
Mounting: Bracket
Horsepower: 0.125
Volts AC: 240, 208
Phase: 1
Type: Motor, Appliance
RPM: 300 - 1800

Customer Reviews

No reviews for this product
(0)