Motor, 2P, 15HP, 11kW, 3600RPM, 208-230/460VAC, Foot Mounted, 254/6T

Item #: 817586
Cat #: 01536ET3E254T-W22
UPC: 894171287526
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 2-Pole, 15 Horse Power, 11 kW, 3600 RPM, 208-230/460 Volt AC, Foot Mounted, 254/6T Frame

Overview

Motor, 2-Pole, 15 Horse Power, 11 kW, 3600 RPM, 208-230/460 Volt AC, Foot Mounted, 254/6T Frame
Also known as: 894171287526, 01536ET3E254T-W22

Specifications

Poles: 2
Horsepower: 15
Phase: 1
Type: Motor, TEFC
Wattage: 11000
Mounting: Foot
Size: 254/6T Frame
RPM: 3600
Amps Range: 115 - 230 - 255
Poles: 2
Phase: 1
Wattage: 11000
Size: 254/6T Frame
Amps Range: 115 - 230 - 255
Horsepower: 15
Type: Motor, TEFC
Mounting: Foot
RPM: 3600

Customer Reviews

No reviews for this product
(0)