Overview
MAR Y604 MOTOR
Also known as: Y604
Specifications
Horsepower: | 1 |
Phase: | 3 |
Volts AC Range: | 230 |
Poles: | 4 |
Mounting: | Foot |
Material: | Rolled Steel |
Family / Style: | Black Max |
Size: | 56C |
RPM: | 1725 |
Amps Range: | 1.500 - 3 |
Horsepower: | 1 |
Volts AC Range: | 230 |
Mounting: | Foot |
Family / Style: | Black Max |
RPM: | 1725 |
Phase: | 3 |
Poles: | 4 |
Material: | Rolled Steel |
Size: | 56C |
Amps Range: | 1.500 - 3 |
Customer Reviews
No reviews for this product
(0)