1 HP 3450 RPM 56C 230/460V 3 PH 60HZ CONTINUOUS DUTY MOTOR
Item #:
1127163
Cat #:
117281
UPC:
691720928554
Sign In or Register to view pricing and more.
Documents & Guides
1 HP 3450 RPM 56C 230/460V 3 PH 60HZ MODEL CZ6T34VC24A CONTINUOUS DUTY MOTOR
Overview
1 HP 3450 RPM 56C 230/460V 3 PH 60HZ MODEL CZ6T34VC24A CONTINUOUS DUTY MOTOR
The Premium Duck™ motors are built with all stainless steel external components to prevent corrosion and well-sealed against moisture and condensation to protect internal components. The Washguard® Premium Stainless motors are able to withstand the demanding sanitation requirements found in the chemical processing, pharmaceutical, food and beverage industries.
Also known as: 691720928554, 117281
Specifications
Horsepower: | 1 |
Phase: | 3 |
Volts AC Range: | 230 |
Material: | Stainless Steel |
Poles: | 4 |
Mounting: | Horizontal |
Amps: | 2.600 |
Family / Style: | Duck |
Size: | 56C |
RPM: | 3450 |
Amps Range: | 1.300 - 2.600 |
Horsepower: | 1 |
Volts AC Range: | 230 |
Poles: | 4 |
Amps: | 2.600 |
Size: | 56C |
Amps Range: | 1.300 - 2.600 |
Phase: | 3 |
Material: | Stainless Steel |
Mounting: | Horizontal |
Family / Style: | Duck |
RPM: | 3450 |
Customer Reviews
No reviews for this product
(0)