Motor, 182TTWW16026, 3HP, 1770RPM, TEFC, 182TC, 230/460VAC, 3PH

Item #: 1108572
Cat #: N656C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 182TTWW16026, 3 Horse Power, 1770 RPM, TEFC, 182TC, 230/460 Volt AC, 3-Phase

Overview

Motor, 182TTWW16026, 3 Horse Power, 1770 RPM, TEFC, 182TC, 230/460 Volt AC, 3-Phase
Also known as: N656C

Specifications

Phase: 3
Mounting: Base
Volts AC: 230, 460
Horsepower: 3
Type: Motor
Amps: 3.900, 7.800
RPM: 1770
Phase: 3
Volts AC: 230, 460
Type: Motor
RPM: 1770
Mounting: Base
Horsepower: 3
Amps: 3.900, 7.800

Customer Reviews

No reviews for this product
(0)