Motor, 115/208-230VAC, 1/2HP, 1725/1425RPM, 56NY Frame, TEFC

Item #: 677861
Cat #: C1292
UPC: 722856027887
Sign In or Register to view pricing and more.
Motor, 115/208 - 230 Volt AC, 1/2 Horse Power, 1725/1425 RPM, 56NY Frame, TEFC, FLA 8.4/4.0 - 4.2

Overview

Motor, 115/208 - 230 Volt AC, 1/2 Horse Power, 1725/1425 RPM, 56NY Frame, TEFC, FLA 8.4/4.0 - 4.2
Also known as: 722856027887, C1292

Specifications

Volts AC Range: 230, 115/208
Type: Farm/AG Duty, Motor
Phase: 1
Amps: 8.400
Horsepower: 0.500
RPM: 1425, 1725
Amps Range: 4 - 4.200 - 8.400
Volts AC Range: 230, 115/208
Phase: 1
Horsepower: 0.500
Amps Range: 4 - 4.200 - 8.400
Type: Farm/AG Duty, Motor
Amps: 8.400
RPM: 1425, 1725

Customer Reviews

No reviews for this product
(0)