Motor, 2P, 10HP, 7.5kW, 3600RPM, 208-230/460VAC, Foot Mounted, 213/5T
Item #:
834124
Cat #:
01036ET3E215T-W22
UPC:
891327158693
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 2-Pole, 10 Horse Power, 7.5 kW, 3600 RPM, 208-230/460 Volt AC, Foot Mounted, 213/5T Frame
Overview
Motor, 2-Pole, 10 Horse Power, 7.5 kW, 3600 RPM, 208-230/460 Volt AC, Foot Mounted, 213/5T Frame
Also known as: 891327158693, 01036ET3E215T-W22
Specifications
Horsepower: | 10 |
Poles: | 2 |
Wattage: | 7500 |
Phase: | 1 |
Type: | Motor, TEFC |
Mounting: | Foot |
Size: | 213/5T Frame |
RPM: | 3600 |
Amps Range: | 83.500 - 167 -185 |
Horsepower: | 10 |
Wattage: | 7500 |
Type: | Motor, TEFC |
Size: | 213/5T Frame |
Amps Range: | 83.500 - 167 -185 |
Poles: | 2 |
Phase: | 1 |
Mounting: | Foot |
RPM: | 3600 |
Customer Reviews
No reviews for this product
(0)