1/2 HP 1725 RPM 56C 208-230/460V 3 PH 60HZ CONTINUOUS DUTY MOTOR

Item #: 1127165
Cat #: 117270
UPC: 691720928509
Sign In or Register to view pricing and more.
Documents & Guides
1/2 HP 1725 RPM 56C 208-230/460V 3 PH 60HZ MODEL CZ6T17VC56A CONTINUOUS DUTY MOTOR

Overview

1/2 HP 1725 RPM 56C 208-230/460V 3 PH 60HZ MODEL CZ6T17VC56A CONTINUOUS DUTY MOTOR
The Premium Duck™ motors are built with all stainless steel external components to prevent corrosion and well-sealed against moisture and condensation to protect internal components. The Washguard® Premium Stainless motors are able to withstand the demanding sanitation requirements found in the chemical processing, pharmaceutical, food and beverage industries
Also known as: 691720928509, 117270

Specifications

Phase: 3
Poles: 2
Material: Stainless Steel
Mounting: Horizontal
Volts AC Range: 208, 230/460
Amps: 1.600
Horsepower: 0.500
Family / Style: Washguard
Size: 56C
RPM: 1725
Phase: 3
Material: Stainless Steel
Volts AC Range: 208, 230/460
Horsepower: 0.500
Size: 56C
Poles: 2
Mounting: Horizontal
Amps: 1.600
Family / Style: Washguard
RPM: 1725

Customer Reviews

No reviews for this product
(0)