BLM VECP3665T 5HP 1750RPM 3PH

Item #: 1326639
Cat #: VECP3665T
UPC: 781568310045
Sign In or Register to view pricing and more.
Documents & Guides
BLM VECP3665T 5HP 1750RPM 3PH

Overview

BLM VECP3665T 5HP 1750RPM 3PH
Also known as: 781568310045, VECP3665T

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5

Customer Reviews

No reviews for this product
(0)