Motor DC, 1-1/2HP, CD-186AT Frame, 1150RPM, 230VDC, 6.2A Drip Proof
Item #:
1002851
Cat #:
5CD143FA812B800
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
DC Motor, 1-1/2 Horse Power, Series Wound, CD-186AT Frame, 1150 RPM 230 Volt DC, Full Load Current, 6.2 Amp, Drip Proof Fully Guarded
Overview
DC Motor, 1-1/2 Horse Power, Series Wound, CD-186AT Frame, 1150 RPM 230 Volt DC, Full Load Current, 6.2 Amp, Drip Proof Fully Guarded
Also known as: 5CD143FA812B800
Specifications
Volts DC: | 230 |
Horsepower: | 1.500 |
Amps: | 6.200 |
Type: | DC Motor |
RPM: | 1150 |
Volts DC: | 230 |
Amps: | 6.200 |
RPM: | 1150 |
Horsepower: | 1.500 |
Type: | DC Motor |
Customer Reviews
No reviews for this product
(0)