Motor, PMAC, TEAO, 1.5HP, 1140RPM, 208-230VAC, 3PH

Item #: 1089716
Cat #: E56Y22TFC2016
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, PMAC, TEAO, 1.5 Horse Power, 1140 RPM, 208-230 Volt AC, 3-Phase

Overview

Motor, PMAC, TEAO, 1.5 Horse Power, 1140 RPM, 208-230 Volt AC, 3-Phase
Also known as: E56Y22TFC2016

Specifications

Phase: 3
Mounting: Base
Volts AC: 230, 208
Type: Motor
Horsepower: 1.500
RPM: 1140
Phase: 3
Volts AC: 230, 208
Horsepower: 1.500
Mounting: Base
Type: Motor
RPM: 1140

Customer Reviews

No reviews for this product
(0)