Split Phase Motors
156 Found
Regal-Beloit
RGB F42E41A38 MOTOR 3SPD 277-60
Item #: 946522
CAT #: F42E41A38
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1153 5KC49GN0022X 1/2HP
Item #: 635166
CAT #: C1153
UPC: 722856048271
Sign In or Register to view pricing and more.
Marathon Motors
MRT K541 5K49MN6081 1/2 HP 3 PH
Item #: 677894
CAT #: K541
UPC: 722856040664
Sign In or Register to view pricing and more.
Fasco Motors
FASCO D290 1/10HP 115V FAN
Item #: 474917
CAT #: D290
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MRT C275 5KC49TN0034 1 HP 1 PH
Item #: 682949
CAT #: C275
UPC: 722856008640
Sign In or Register to view pricing and more.
Marathon Motors
MRT H209 5KH37PN36 1/6 HP 1 PH 115
Item #: 682853
CAT #: H209
UPC: 722856041258
Sign In or Register to view pricing and more.
Marathon Motors
MARATHON G639 56C17E5314
Item #: 677864
CAT #: G639
UPC:
Sign In or Register to view pricing and more.
Fasco Motors
3.3IN DIA
Item #: 480529
CAT #: D1124
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, General Purpose, 1/4HP, 115/230VAC, 1625RPM, TENV, 48Z Frame
Item #: 696476
CAT #: P250-GX
UPC: 043481999869
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1/4HP, 1725/1425RPM, 48Y Base, 110-115/220-230VAC, 1PH
Item #: 696496
CAT #: 5KH32FNB291S
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1160 1.5 HP 1800 RPM 1PH ODP
Item #: 677862
CAT #: C1160
UPC: 722856048462
Sign In or Register to view pricing and more.
Fasco Motors
4.4IN DIA
Item #: 480537
CAT #: D119
UPC:
Sign In or Register to view pricing and more.
Fasco Motors
FASCO D754 MOTOR
Item #: 474921
CAT #: D754
UPC:
Sign In or Register to view pricing and more.
Fasco Motors
1-1/2HP 115/230V 1550RPM
Item #: 475502
CAT #: D114
UPC:
Sign In or Register to view pricing and more.
Fasco Motors
5.6IN DIA
Item #: 474123
CAT #: D895
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MRT E280 5KCR48UN0104 1HP 1800RPM
Item #: 536113
CAT #: E280
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1153 5KC49GN0022X 1/2HP
MRT C1153 5KC49GN0022X 1/2HP 115/208-230, 56FRM MOTOR
Item #: 635166
CAT #: C1153
UPC: 722856048271
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT K541 5K49MN6081 1/2 HP 3 PH
MRT K541 5K49MN6081 1/2 HP 3 PH 208-230/460 V 1140 RPM AC MOTOR
Item #: 677894
CAT #: K541
UPC: 722856040664
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT C275 5KC49TN0034 1 HP 1 PH
MRT C275 5KC49TN0034 1 HP 1 PH 115/230 V 1725 RPM AC MOTOR
Item #: 682949
CAT #: C275
UPC: 722856008640
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT H209 5KH37PN36 1/6 HP 1 PH 115
MRT H209 5KH37PN36 1/6 HP 1 PH 115 V 1140 RPM AC MOTOR
Item #: 682853
CAT #: H209
UPC: 722856041258
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, General Purpose, 1/4HP, 115/230VAC, 1625RPM, TENV, 48Z Frame
Motor, General Purpose, 1/4 Horse Power, 115/230 Volt AC, 1625 RPM, Totally Enclosed Non-Ventilated, 48Z Frame, 3.6 - 1.8 Amp
Item #: 696476
CAT #: P250-GX
UPC: 043481999869
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1/4HP, 1725/1425RPM, 48Y Base, 110-115/220-230VAC, 1PH
Motor, Split Phase, 1/4 Horse Power, 1725/1425 RPM, 48Y Base, 110-115/220-230 Volt AC
Item #: 696496
CAT #: 5KH32FNB291S
UPC:
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1160 1.5 HP 1800 RPM 1PH ODP
MRT C1160 1.5 HP 1800 RPM 1PH ODP 115-208-230 VOLT 56H FRAME RESILENT MOUNT MOTOR
Item #: 677862
CAT #: C1160
UPC: 722856048462
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT E280 5KCR48UN0104 1HP 1800RPM
MRT E280 5KCR48UN0104 1HP 1800RPM 56H ODP 1PH
Item #: 536113
CAT #: E280
UPC:
Category:
Split Phase Motors
Sign In or Register to view pricing and more.