Motor, 50HP, 900RPM, 3PH, Model # 5KS404SAA408, 460VAC, 404T Frame

Item #: 814973
Cat #: M9773
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 50 Horse Power, 900 RPM, 3-Phase, Model # 5KS404SAA408, 460 Volt AC, 404T Frame

Overview

Motor, 50 Horse Power, 900 RPM, 3-Phase, Model # 5KS404SAA408, 460 Volt AC, 404T Frame
Also known as: M9773

Specifications

Phase: 3
Mounting: Floor
Type: Motor
Horsepower: 50
Volts AC: 460
RPM: 900
Phase: 3
Type: Motor
Volts AC: 460
Mounting: Floor
Horsepower: 50
RPM: 900

Customer Reviews

No reviews for this product
(0)