General Purpose Motors
1,255 Found
Marathon Motors
Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH
Item #: 337555
CAT #: 5KCP37SNB571S
UPC:
Sign In or Register to view pricing and more.
Parts Super Center
Motor, Extra Severe Duty, 5HP, 1800RPM, 460VAC, 184T Frame
Item #: 249883
CAT #: M9423
UPC:
Sign In or Register to view pricing and more.
Parts Super Center
GMT M9914 20HP 1800RPM 460V 256T
Item #: 586767
CAT #: M9914
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
RGB F42E41A38 MOTOR 3SPD 277-60
Item #: 946522
CAT #: F42E41A38
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MARE2104/WITH C-FACE TO REPLACE OBSOLETE E352
Item #: 677878
CAT #: E2104
UPC:
Sign In or Register to view pricing and more.
Parts Super Center
GMT M9912 5KS215SAA208 MOTOR
Item #: 672709
CAT #: M9912
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MRT GT1207 2HP 1800RPM 145TC TEFC
Item #: 607153
CAT #: GT1207
UPC: 722856001382
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1153 5KC49GN0022X 1/2HP
Item #: 635166
CAT #: C1153
UPC: 722856048271
Sign In or Register to view pricing and more.
Parts Super Center
GMT M9942 5KS184SAA208 MOTOR
Item #: 682694
CAT #: M9942
UPC:
Sign In or Register to view pricing and more.
Parts Super Center
GMT M9935 5KS284SAA208
Item #: 682902
CAT #: M9935
UPC:
Sign In or Register to view pricing and more.
Parts Super Center
GMT M9890 5KS184SAA200 MOTOR
Item #: 682698
CAT #: M9890
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
OEM 1/2 HP 55C 100-120/200 MOTOR
Item #: 204243
CAT #: 5KH36MNC105X
UPC:
Sign In or Register to view pricing and more.
Parts Super Center
GMT M494 5KS145SAA208 MOTOR
Item #: 682648
CAT #: M494
UPC:
Sign In or Register to view pricing and more.
Baldor
Brake Motor, 2HP, 1760RPM, 3PH, 60HZ, 143TC, 3528M, TEFC, F1
Item #: 675145
CAT #: VEBM3558T
UPC: 781568407776
Sign In or Register to view pricing and more.
Baldor
10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Item #: 294207
CAT #: EM3714T
UPC: 781568139073
Sign In or Register to view pricing and more.
Baldor
BAL VEWDM3546
Item #: 609916
CAT #: VEWDM3546
UPC: 781568484685
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH
Motor, 1/2 Horse Power, 1800 RPM, 48Y Frame, End Shield, 240 Volt AC, 1-Phase
Item #: 337555
CAT #: 5KCP37SNB571S
UPC:
Category:
Single Phase Motors
Sign In or Register to view pricing and more.
Parts Super Center
Motor, Extra Severe Duty, 5HP, 1800RPM, 460VAC, 184T Frame
Motor, Extra Severe Duty, 5 Horse Power, 1800 RPM, 460 Volt AC, 184T Frame
Item #: 249883
CAT #: M9423
UPC:
Category:
Three Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MARE2104/WITH C-FACE TO REPLACE OBSOLETE E352
MARE2104/WITH C-FACE TO REPLACE OBSOLETE E352
Item #: 677878
CAT #: E2104
UPC:
Category:
Three Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT GT1207 2HP 1800RPM 145TC TEFC
MRT GT1207 2HP 1800RPM 145TC TEFC 3PH
Item #: 607153
CAT #: GT1207
UPC: 722856001382
Category:
Three Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1153 5KC49GN0022X 1/2HP
MRT C1153 5KC49GN0022X 1/2HP 115/208-230, 56FRM MOTOR
Item #: 635166
CAT #: C1153
UPC: 722856048271
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Parts Super Center
GMT M9935 5KS284SAA208
GMT M9935 5KS284SAA208 25HP,4P,284T,460V,X$D,TEFC,SMALL AC MOTOR
Item #: 682902
CAT #: M9935
UPC:
Category:
Three Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
OEM 1/2 HP 55C 100-120/200 MOTOR
RGM 5KH36MNC105X OEM 1/2 HP 55C 100-120/200 MOTOR
Item #: 204243
CAT #: 5KH36MNC105X
UPC:
Category:
Single Phase Motors
Sign In or Register to view pricing and more.
Baldor
Brake Motor, 2HP, 1760RPM, 3PH, 60HZ, 143TC, 3528M, TEFC, F1
Brake Motor, 2 Horse Power, 1760 RPM, 3-Phase, 60HZ, 143TC, 3528M, TEFC, F1
Item #: 675145
CAT #: VEBM3558T
UPC: 781568407776
Category:
Brake Motors
Sign In or Register to view pricing and more.
Baldor
10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Item #: 294207
CAT #: EM3714T
UPC: 781568139073
Category:
Three Phase Motors
Sign In or Register to view pricing and more.
Baldor
BAL VEWDM3546
BAL VEWDM3546 1HP,1745RPM,3PH,60HZ,56C,3524M,TENV ,F1,N
Item #: 609916
CAT #: VEWDM3546
UPC: 781568484685
Category:
Three Phase Motors
Sign In or Register to view pricing and more.