HVAC Motor, Condenser Fan, 1-1-1/2HP, 850-1140RPM, 460VAC, 56Y Frame

Item #: 1234376
Cat #: SI403
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
HVAC Motor, Condenser Fan, 1 -1-1/3 - 1-1/2 Horse Power, 850 - 1025 - 1140 RPM, 460Volt AC, 56Y Frame, E56Y42TFC2051, 1.3 - 1.9 Full Load Amps

Overview

HVAC Motor, Condenser Fan, 1 -1-1/3 - 1-1/2 Horse Power, 850 - 1025 - 1140 RPM, 460Volt AC, 56Y Frame, E56Y42TFC2051, 1.3 - 1.9 Full Load Amps
Also known as: SI403

Specifications

Horsepower: 1, 1.500, 1.333
Phase: 3
Mounting: Vertical
Volts AC: 460
Type: Condenser Motor
Size: 56Y
RPM: 850 - 1025 -1140
Amps Range: 1.300 - 1.600 - 1.900
Horsepower: 1, 1.500, 1.333
Mounting: Vertical
Type: Condenser Motor
RPM: 850 - 1025 -1140
Phase: 3
Volts AC: 460
Size: 56Y
Amps Range: 1.300 - 1.600 - 1.900

Customer Reviews

No reviews for this product
(0)