Motor, Blower, 1/15HP, 115VAC, 0.78A, 1050RPM, CCW, 1/2" Shaft

Item #: 833972
Cat #: 5KCP29CK8270S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Blower, 1/15 Horse Power, 115 Volt AC, 0.78 Amp, 1050 RPM, CCW, 1/2 Inch Shaft

Overview

Motor, Blower, 1/15 Horse Power, 115 Volt AC, 0.78 Amp, 1050 RPM, CCW, 1/2 Inch Shaft
Also known as: 5KCP29CK8270S

Specifications

Mounting: Bracket
Phase: 1
Type: Motor, Direct Drive
Volts AC: 115
Amps: 0.780
Horsepower: 0.0667
RPM: 1050
Mounting: Bracket
Type: Motor, Direct Drive
Amps: 0.780
RPM: 1050
Phase: 1
Volts AC: 115
Horsepower: 0.0667

Customer Reviews

No reviews for this product
(0)