Motor, Blower Drive, 1/10HP, 1PH, 120VAC, 1050RPM, Duel Shaft, 42 Frame

Item #: 833979
Cat #: 5KCP29HK8271S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Blower Drive, 1/10 Horse Power, 1-Phase, 120 Volt AC, 1050 RPM, Duel Shaft, 42 Frame

Overview

Motor, Blower Drive, 1/10 Horse Power, 1-Phase, 120 Volt AC, 1050 RPM, Duel Shaft, 42 Frame
Also known as: 5KCP29HK8271S

Specifications

Mounting: Base
Volts AC: 120
Phase: 1
Type: Motor, Fan/Blower
Horsepower: 0.100
RPM: 1050
Mounting: Base
Phase: 1
Horsepower: 0.100
Volts AC: 120
Type: Motor, Fan/Blower
RPM: 1050

Customer Reviews

No reviews for this product
(0)