Motor, Direct Drive, 1/2HP, 208VAC, High-Speed, 8500 RPM

Item #: 738961
Cat #: 5SME39NLHB601
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive, 1/2 Horse Power, 208 Volt AC, High-Speed, 8500 RPM

Overview

Motor, Direct Drive, 1/2 Horse Power, 208 Volt AC, High-Speed, 8500 RPM
Also known as: 5SME39NLHB601

Specifications

Mounting: Bracket
Phase: 1
Type: Motor
Volts AC: 208
Horsepower: 0.500
RPM: 8500
Mounting: Bracket
Type: Motor
Horsepower: 0.500
Phase: 1
Volts AC: 208
RPM: 8500

Customer Reviews

No reviews for this product
(0)