Motor, Direct Drive Blower, 0.75HP, 1100RPM 3 Speed, 460VAC, 3.2FLA
Item #:
946515
Cat #:
F48J29A38
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive Blower, 0.75 Horse Power, 1100 RPM, 3 Speed, 460 Volt AC, 3.2 Full Load Amp
Overview
Motor, Direct Drive Blower, 0.75 Horse Power, 1100 RPM, 3 Speed, 460 Volt AC, 3.2 Full Load Amp
Also known as: F48J29A38
Specifications
Type: | Motor, Condenser Fan |
Volts AC: | 460 |
Amps: | 3.200 |
Horsepower: | 0.750 |
RPM: | 1100 |
Type: | Motor, Condenser Fan |
Amps: | 3.200 |
RPM: | 1100 |
Volts AC: | 460 |
Horsepower: | 0.750 |
Customer Reviews
No reviews for this product
(0)