Direct Drive Motors
196 Found
Regal-Beloit
Motor, Direct Drive, 1/3HP, 1075RPM, 277VAC, 48 Frame, 1PH
Item #: 1297116
CAT #: 5KCP39PGV703S
UPC:
Sign In or Register to view pricing and more.
Goodman
VENT MOTOR GMS9
Item #: 1067255
CAT #: 0171M00001S
UPC:
Sign In or Register to view pricing and more.
Goodman
VENT MOTOR
Item #: 1067315
CAT #: B48330-00S
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
MOTOR 3/4 HP 208-240V
Item #: 1318487
CAT #: 5KCP39TFV881S
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
MOTOR 3/4HP 1050RPM 208-230/277VAC
Item #: 937012
CAT #: 5SME39NXL174
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
Motor, Blower, 1/3HP, 115VAC, 1625RPM, 3 Speed, 48 Frame
Item #: 228856
CAT #: 5KCP39KGN979S
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
MOTOR 1/2 HP 277V
Item #: 1297117
CAT #: 5KCP39PGV698S
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 15HP, 11.2kW, 37.5/18.8A, 1772RPM, 254T, 230/460VAC
Item #: 1233430
CAT #: GT1022A
UPC: 722856067203
Sign In or Register to view pricing and more.
Fasco Motors
Motor, 1/15HP, 208/230VAC, 1550RPM, with Wires, Totally Enclosed
Item #: 738966
CAT #: 5SME59BVA2203M
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
Motor, 1/3HP, Direct Drive, 120/240VAC, 1PH, TEAO
Item #: 738039
CAT #: 5660
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 230VAC, 1/3HP, 1725RPM, 1PH, CCW Rotation
Item #: 728827
CAT #: 5KH39QNA936AX
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
1-HP-277-VOLT-MOTOR
Item #: 775203
CAT #: 5KCP39TFU333S
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 20HP, 14.9kW, 53-48.5/24.2A, 1768RPM, 256T, 230/460VAC
Item #: 1233431
CAT #: GT1025A
UPC: 722856067319
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 10HP, 7.5kW, 25/12.5A, 1762RPM, 215T, 208-230/460VAC
Item #: 1233421
CAT #: GT1019A
UPC: 722856066909
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 2HP, 1.5kW, 6.0/3.0A, 1182RPM, 184T, 208-230/460VAC
Item #: 1234235
CAT #: GT1008A
UPC: 722856064349
Sign In or Register to view pricing and more.
Regal-Beloit
RGB 5SME39NXL5003 X13 460V 3/4HP
Item #: 740822
CAT #: 5SME39NXL5003
UPC:
Sign In or Register to view pricing and more.
Regal-Beloit
Motor, Direct Drive, 1/3HP, 1075RPM, 277VAC, 48 Frame, 1PH
Motor, Direct Drive, 1/3 Horse Power, 1-Phase, 277 Volt AC, 1075 RPM, 48 frame
Item #: 1297116
CAT #: 5KCP39PGV703S
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Regal-Beloit
MOTOR 3/4HP 1050RPM 208-230/277VAC
MOTOR 3/4HP 1050RPM 208-230/277VAC
Item #: 937012
CAT #: 5SME39NXL174
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Regal-Beloit
Motor, Blower, 1/3HP, 115VAC, 1625RPM, 3 Speed, 48 Frame
Motor, Blower, 1/3 Horse Power, 115 Volt AC, 1625 RPM, 3 Speed, 48 Frame
Item #: 228856
CAT #: 5KCP39KGN979S
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 15HP, 11.2kW, 37.5/18.8A, 1772RPM, 254T, 230/460VAC
Motor, TEFC, 15 Horse Power, 11.2 kW, 37.5/18.8 Amp, 1772 RPM, 254T Frame, 230/460 Volt AC, Iron frame
Item #: 1233430
CAT #: GT1022A
UPC: 722856067203
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Fasco Motors
Motor, 1/15HP, 208/230VAC, 1550RPM, with Wires, Totally Enclosed
Motor, 1/15 Horse Power, 208/230 Volt AC, 1550 RPM, with Wires, Totally Enclosed, 2.61 Inch Shaft
Item #: 738966
CAT #: 5SME59BVA2203M
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Regal-Beloit
Motor, 1/3HP, Direct Drive, 120/240VAC, 1PH, TEAO
Motor, 1/3 Horse Power, Direct Drive, 120/240 Volt AC, 1-Phase, Totally Enclosed Air Over, CW/CCW
Item #: 738039
CAT #: 5660
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 230VAC, 1/3HP, 1725RPM, 1PH, CCW Rotation
Motor, 230 Volt AC, 1/3 Horse Power, 1725 RPM, 1-Phase, CCW Rotation Standard
Item #: 728827
CAT #: 5KH39QNA936AX
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 20HP, 14.9kW, 53-48.5/24.2A, 1768RPM, 256T, 230/460VAC
Motor, TEFC, 20 Horse Power, 14.9 kW, 53.0 - 48.5/24.2 Amp, 1768 RPM, 256T Frame, 230/460 Volt AC, Iron frame
Item #: 1233431
CAT #: GT1025A
UPC: 722856067319
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 10HP, 7.5kW, 25/12.5A, 1762RPM, 215T, 208-230/460VAC
Motor, TEFC, 10 Horse Power, 7.5 kW, 25/12.5 Amp, 1762 RPM, 251T Frame, 230/460 Volt AC, Iron frame
Item #: 1233421
CAT #: GT1019A
UPC: 722856066909
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, TEFC, 2HP, 1.5kW, 6.0/3.0A, 1182RPM, 184T, 208-230/460VAC
Motor, TEFC, 2 Horse Power, 1.5 kW, 6.0/3.0 Amp, 1182 RPM, 184T Frame, 208 - 230/460 Volt AC, Iron frame
Item #: 1234235
CAT #: GT1008A
UPC: 722856064349
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.
Regal-Beloit
RGB 5SME39NXL5003 X13 460V 3/4HP
RGB 5SME39NXL5003 X13 460V 3/4HP
Item #: 740822
CAT #: 5SME39NXL5003
UPC:
Category:
Direct Drive Motors
Sign In or Register to view pricing and more.